Shop All Electrical Wire & Cable
Panduit
23-4P U/UTP CMR SOL BC CAT6, PE/PVC WHITE JACKET BOXES, 1000FT
Mfr # PUR6C04WH-U
Zoro # G0781278
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 23 AWG
- Jacket Color White
- Indoor / Outdoor Indoor
- NEC Article and Type CMR
- Cable Type U/UTP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PUR6C04WH-U
- Zoro # G0781278
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 23 AWG |
Cable Length | 1000 ft |
Details
Jacket Color | White |
Item | Cable |
Indoor / Outdoor | Indoor |
NEC Article and Type | CMR |
Cable Type | U/UTP |
Wire Material | Copper |
Features | Flame Retardant |
Standards | RISER |
Number of Conductor Pairs | 4 |
Solid / Stranded | Solid |
Shielded | U/Utp - Unshielded Twisted Pair |
American Wire Gauge | 23 AWG |
Connector Type on First End | Bare Wire |
Connector on First End Details | 1 x Bare Wire |
Device Supported | Network Device |
Product Type | Network Cable |
Product Color | White |
Product Name | Cat.6 U/UTP Network Cable |
Category/Level | CATEGORY 6 |
Gauge | 23 AWG (AMERICAN WIRE GAUGE) |
Conductor Count | 4 Pair |
Type | Data |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Body, LB Body, 3/4" Hub (LB28)
- EATON Thermal Unit, 15.13 to 16.00A (MSH18-6A)
- SIEMENS Manual Motor Starter, Knob, 5.5 to 8A, 3P (3RV20111HA10)
- BELKIN 7-Outlet SurgeMaster Surge Protector (BE107200-06)
- ANCOR White 14 AWG Tinned Copper Wire - 100' (104910)
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 600V 50 ft. BK (E3663)
- CAROL 18 AWG 12 Conductor Stranded Multi-Conductor Cable GY (E2041S.41.10)
- CAROL 2 AWG 4 Conductor Portable Cord 600V 25 ft. BK (16094)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Red, 0.0190" Diameter, UL1007, 300 Volts (26UL1007STRRED25)
- PACER GROUP Pacer Blue 18 AWG Primary Wire, 100' (WUL18BL-100)
- REMINGTON INDUSTRIES 12 AWG Gauge TXL Auto Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.128" Dia, 60V (12STRTXLKIT10COLOR100)
- Panduit Electrical Wire & Cable