Shop All Wire Terminals
Panduit
22-18 AWG Vinyl Ring Terminal #4 Stud PK1000, Insulation Color: Red
Mfr # PV18-4R-MY
Zoro # G0789743
product price: $237.99
/pk 1000, $0.24/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Vinyl
- Stud Size #4
- Insulation Color Red
- Connection Material Tin-Plated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PV18-4R-MY
- Zoro # G0789743
- UPC # 7498341496
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #4 |
Overall Length | 0.84 in |
Tongue Width - Wire Connector | 1/4 in |
Length | 0.8" |
Width | 0.3" |
Description
Ring Terminal,Vinyl,22-18AWG,No.4,Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, Blk, PK25 (22CC37D0375B)
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (5Z556)
- ENM Din Rail Hour Meter, 1.89" L, 1.89" W (T32F717D)
- 3M 22-18 AWG Nylon Block Fork Terminal #10 Stud PK100 (MNG18-10FBX)
- PANDUIT Ring Terminal, expanded vinyl insulation, 12, PV10-14RX-L, PK 50 (PV10-14RX-L)
- PANDUIT 18-14 AWG Nylon Locking Fork Terminal #8 Stud PK100, Connection Material: Tin-Plated Copper (PN14-8LF-C)
- PANDUIT 22-10 AWG Wire Termination Kit 161 Piece (KP-1075Y)
- PANDUIT 4 AWG Non-Insulated Ring Terminal 1/4" Stud PK20, Max. Voltage: 2000V (P4-14RHT6-E)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK500 (PV10-38R-D)
- PANDUIT 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100 (P14-8R-C)
- GARDNER BENDER Vinyl-Insul Ring Terminal, 16-14 AWG, PK17 (20-105)
- Panduit Wire Connectors & Disconnects