Shop All Wire Terminals
Panduit
22-18 AWG Vinyl Locking Fork Terminal #8 Stud PK1000, Max. Voltage: 600V
Mfr # PV18-8LF-MY
Zoro # G0789831
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Vinyl
- Stud Size #8
- Insulation Color Red
- Max. Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PV18-8LF-MY
- Zoro # G0789831
- UPC # 7498341703
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Overall Length | 0.97 in |
Tongue Width - Wire Connector | 0.29 in |
Width | 0.3" |
Length | 1" |
Description
Fork Terminal,Vinyl,22-18AWG,No.8,Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor 30Mm Ac/Dc Xs6+Options (XS630B1MAL5)
- EATON BUSSMANN Telecom Fuse, GMT Series, 10A, Fast-Acting, 125V AC, Pin (GMT-10A)
- MURR ELEKTRONIK MODLINK MSDD SOCKET INSERT USA NEMA 5-15, 125VAC/15A screw connection (4000-68000-3240000)
- NVENT HOFFMAN Screw-Cover, Type 1, 12.00x6.00x4.00, Gray, Steel (ASE12X6X4NK)
- PANDUIT 12-10 AWG Heat-Shrink Ring Terminal #10 Stud PK20 (PH10-10R-E)
- PANDUIT Ring Terminal, expanded vinyl insulation, 12, PV10-14RX-L, PK 50 (PV10-14RX-L)
- PANDUIT Fork Term, 12, 10 Awg, PK25 (EV10-56FB-Q)
- PANDUIT 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK100 (PV14-14R-C)
- PANDUIT 18-14 AWG Nylon Fork Terminal #10 Stud PK100 (PN14-10F-C)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK500 (P10-14R-D)
- STA-KON 12-10 AWG Nylon Flanged Fork Terminal #8 Stud PK50 (RC10-8FS)
- Panduit Wire Connectors & Disconnects