Shop All Wire Terminals
Panduit
22-18 AWG Vinyl Locking Fork Terminal #8 Stud PK100
Mfr # PV18-8LF-CY
Zoro # G0789859
product price: $68.59
/pk 100, $0.69/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Vinyl
- Stud Size #8
- Insulation Color Red
- Connection Material Tin-Plated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PV18-8LF-CY
- Zoro # G0789859
- UPC # 7498369473
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Overall Length | 0.97 in |
Tongue Width - Wire Connector | 0.29 in |
Length | 1" |
Width | 0.3" |
Description
Fork Terminal,Vinyl,22-18AWG,No.8,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, Stud, Grn, Female, Taper (HBL15FRSGN)
- ZORO SELECT Clamp, OD 3/8 In, 3/4 In W, Vinyl, PK50 (COV0713Z1)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 50ft-Clear (WL-SW-050-50-CL)
- GARDNER BENDER Disconnect, Female, 10 to 12 AWG, Yllw, PK50 (10-155F)
- PANDUIT Replacement for Panduit Pv10-14r-l (PV10-14R-L PANDUIT)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #6 Stud PK1000 (PV14-6F-M)
- PANDUIT Female Disconnect, Vyl, Brl, Insul, 22, PK25 (EDV18-250B-Q)
- PANDUIT 22-18 AWG Vinyl Ring Terminal #10 Stud PK1000 (PV18-10R-MY)
- PANDUIT 18-14 AWG Nylon Fork Terminal #6 Stud PK100 (PN14-6F-C)
- PANDUIT 16-14 AWG Vinyl Ring Terminal #8 Stud PK1000 (PV14-8R-M)
- 3M Scotchlok 16-14 AWG Vinyl Ring Terminal #6 Stud PK100 (MVU14-6R/SX)
- Panduit Wire Terminals