Shop All Wire Terminals
Panduit
22-18 AWG Vinyl Locking Fork Terminal #6 Stud PK100
Mfr # PV18-6LF-CY
Zoro # G0789877
product price: $62.99
/pk 100, $0.63/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Vinyl
- Stud Size #6
- Insulation Color Red
- Max. Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PV18-6LF-CY
- Zoro # G0789877
- UPC # 7498369460
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Overall Length | 0.9 in |
Tongue Width - Wire Connector | 0.27 in |
Length | 0.9" |
Width | 0.3" |
Description
Fork Terminal,Vinyl,22-18AWG,No.6,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Telecom Fuse, GMW Series, 1A, Fast-Acting, 125V AC, Pin (GMW-1)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 1/2" x 150ft- Black (F6-050-150-BK)
- TELEMECANIQUE SENSORS Unloader Valve, 2 Way, 9013 GHG Series (9049A12)
- ABB AF96-30-11-13, CTR, 3P, 92A, 100-250VAC/DC, 1/1 (AF96-30-11-13)
- PANDUIT 4 AWG Non-Insulated Tubular Ring Terminal 1/4" Stud PK200 (S4-14R-T)
- PANDUIT 22-18 AWG Nylon Fork Terminal #8 Stud PK100 (PN18-8F-C)
- PANDUIT 8 AWG Vinyl Ring Terminal #10 Stud PK200 (PV8-10R-TY)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK50 (PV10-56R-L)
- PANDUIT Ring Term, 12, 10 Awg, PK25 (EV10-12RB-Q)
- PANDUIT 18-14 AWG Nylon Locking Fork Terminal #6 Stud PK100, Seam: Grip Sleeved (PN14-6LF-C)
- STA-KON 18-14 AWG Nylon Ring Terminal 1/4" Stud PK100 (RB14-14)
- Panduit Wire Terminals