Shop All Wire Terminals
Panduit
22-18 AWG Nylon Ring Terminal #4 Stud PK1000, Insulation Color: Red
Mfr # PNF18-4R-M
Zoro # G0787923
product price: $422.99
/pk 1000, $0.42/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Nylon
- Stud Size #4
- Insulation Color Red
- Connection Material Tin-Plated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PNF18-4R-M
- Zoro # G0787923
- UPC # 7498381055
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #4 |
Overall Length | 0.77 in |
Tongue Width - Wire Connector | 1/4 in |
Length | 0.8" |
Width | 0.3" |
Outside Diameter Inches | 0.21 in |
Description
Ring Terminal,Nylon,22-18AWG,No.4,Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 1 Gang, Stainless Steel (RF515SS)
- NVENT HOFFMAN 304 Stainless Steel HyShed Enclosure, 13.13 in H, 6 in D, Screw On (HSDS131006SS)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86871)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 3 Gang, Rectangular, Non-Metallic (PFBRFBL3)
- PANDUIT 8 AWG Non-Insulated Ring Terminal #10 Stud PK25 (P8-10R-Q)
- PANDUIT 8 AWG Non-Insulated Tubular Ring Terminal 3/8" Stud PK200 (S8-38R-T)
- PANDUIT Ring, Funnel, Nylon, 22-18 Awg, #6, PK100 (PNF18-6R-C)
- PANDUIT 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK100 (PV14-56R-C)
- PANDUIT 22-18 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (PV18-8LF-CY)
- PANDUIT Ring Term, Vyl, Insul, 6 Awg, PK25 (EV6-38R-Q)
- 3M 22-18 AWG Non-Insulated Block Fork Terminal #10 Stud PK1000 (MU18-10FBK)
- Panduit Wire Connectors & Disconnects