Shop All Wire Terminals
Panduit
22-18 AWG Nylon Locking Fork Terminal #10 Stud PK1000, Insulation Color: Red
Mfr # PNF18-10LF-M
Zoro # G0787759
product price: $426.99
/pk 1000, $0.43/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Nylon
- Stud Size #10
- Insulation Color Red
- Max. Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PNF18-10LF-M
- Zoro # G0787759
- UPC # 7498381068
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 0.89 in |
Barrel Inside Dia. | 0.08 in |
Tongue Width - Wire Connector | 0.33 in |
Width | 0.3" |
Length | 0.9" |
Outside Diameter Inches | 0.15 in |
Description
Fork Terminal,Nylon,22-18AWG,No10,Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Open Fuse Block, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (L60030M3PQ)
- EATON BUSSMANN Min Pwr Dist Block, 175A, 2P, 4P Secondary (16220-2)
- EATON Molded Case Circuit Breaker, EG Series 80A, 3 Pole, 347/600V AC (EGE3080FFG)
- SCHNEIDER OverloadRelay, IEC, Thermal, Auto/Manual (DPER03)
- PANDUIT 18-14 AWG Vinyl Locking Fork Terminal #10 Stud PK1000 (PV14-10LF-M)
- PANDUIT 8 AWG Vinyl Ring Terminal 1/4" Stud PK200 (PV8-14R-TY)
- PANDUIT 18-14 AWG Nylon Fork Terminal #8 Stud PK100 (PN14-8F-C)
- PANDUIT 16-14 AWG Non-Insulated Fork Terminal #10 Stud PK100 (P14-10F-C)
- PANDUIT 22-18 AWG Nylon Ring Terminal #8 Stud PK100 (PN18-8R-C)
- PANDUIT 22-18 AWG Vinyl Ring Terminal #10 Stud PK100 (PV18-10R-CY)
- POWER FIRST 12-10 AWG Vinyl Fork Terminal #6 Stud PK50 (5UGN9)
- Panduit Wire Connectors & Disconnects