Shop All Wire Terminals
Panduit
22-18 AWG Nylon Fork Terminal #6 Stud PK100
Mfr # PN18-6F-C
Zoro # G0287205
product price: $99.95
/pk 100, $1.00/ea
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Nylon
- Stud Size #6
- Insulation Color Red
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PN18-6F-C
- Zoro # G0287205
- UPC # 074983803002
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Tongue Width - Wire Connector | 0.3 in |
Overall Length | 0.78 in |
Length | 0.8" |
Width | 0.3" |
Tongue Length | 0.00 - 0.50 inches |
Wire Size Range | 22 AWG - 18 AWG |
Minimum Wire Size | 22 AWG |
Maximum Wire Size | 18 AWG |
Barrel Length | 0.39 in |
Strip Length | 1/4 in |
Tongue Width | 0.3 in |
Diameter | 0.2" |
Overall Length (In.) | 0.78 |
Overall Length (mm) | 19.8 |
Maximum Copper Conductor Size (AWG SOL) | #18 |
Maximum Wire Size (AWG) | #18 |
Maximum Wire Insulation Diameter (In.) | 0.145 |
Minimum Wire Size (AWG) | #22 |
Wire Strip Length (mm) | 5.6 |
Tongue Length (In.) | 0.39 |
Maximum Copper Conductor Size (AWG) | #18 |
Stud Hole Size (In.) | #6 |
Minimum Metric Conductor Size (mm²) | 0.5 |
Tongue Width (mm) | 7.6 |
Overall Width (mm) | 7.6 |
Minimum Copper Conductor Size (AWG) | #22 |
Overall Width (In.) | 0.3 |
Maximum Wire Insulation Diameter (mm) | 3.68 |
Stud Hole Size (mm) | 3.5 |
Tongue Width (In.) | 0.3 |
Wire Strip Length (In.) | 11871 |
Maximum Metric Conductor Size (mm²) | 1 |
Barrel Length (In.) | 0.39 |
Tongue Length (mm) | 9.9 |
Minimum Copper Conductor Size (AWG SOL) | #22 |
Maximum Copper Conductor Size (AWG STR) | #18 |
Barrel Length (mm) | 9.9 |
Minimum Copper Conductor Size (AWG STR) | #22 |
Maximum Metric Conductor Size (mm²) | 1 |
Minimum Metric Conductor Size (mm²) | 0.5 |
Description
Fork Terminal, Contact Finish Tin, Contact Material Copper, Insulation Color Red, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 18 AWG, Stud Size #6, Termination Style Crimp, Tongue Length 0.39 in, Seam Style Butted, Standards CSA Certified, UL 587-H, UL Listed, Barrel Length 0.39 in, Barrel Style Insulation Grip, Compatible Grainger Part Number 376T39, Compatible Manufacturer Model Number CT-100, CT-160, CT-260
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Contacts Kit, NEMA Sz 1 3/4, 1 Pole (75EF14)
- POWER FIRST 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK25 (4FRL2)
- GOODMAN Time Delay Relay SPDT (B1370738)
- EATON BUSSMANN Automotive Fuse, FMM Series, 20A, 32V DC (B6P-FMM20)
- PANDUIT Ring Term, Vyl, Insul, 8 Awg, PK25 (EV8-38R-Q)
- PANDUIT 14-10 AWG Vinyl Fork Terminal #10 Stud PK500 (PV10-10F-D)
- PANDUIT 8 AWG Vinyl Ring Terminal #10 Stud PK200 (PV8-10R-TY)
- PANDUIT 18-14 AWG Nylon Locking Fork Terminal #6 Stud PK100, Seam: Grip Sleeved (PN14-6LF-C)
- PANDUIT 16-14 AWG Nylon Ring Terminal 1/4" Stud PK100, Insulation Color: Blue (PNF14-14R-C)
- PANDUIT 22-18 AWG Nylon Ring Terminal #10 Stud PK100 (PN18-10R-C)
- PANDUIT 12-10 AWG Nylon Ring Terminal #6 Stud PK50 (PN10-6R-L)
- Panduit Wire Connectors & Disconnects