Shop All Wire Terminals
Panduit
22-18 AWG Non-Insulated Pin Terminal 0.47" Pin Length PK1000
Mfr # P18-P47-M
Zoro # G0780442
product price: $263.99
/pk 1000, $0.26/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Non-Insulated
- Insulation Color Bare
- Seam Brazed
- Pin Length (In.) 0.47
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # P18-P47-M
- Zoro # G0780442
- UPC # 7498381228
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Pin Length (In.) | 0.47 |
Overall Length | 3/4 in |
Details
Wire Range | 22 to 18 AWG |
Insulation Type | Non-Insulated |
Insulation Color | Bare |
Seam | Brazed |
Item | Pin Terminal |
Connection Material | Tin-Plated Copper |
Max. Voltage | 2000V |
Max. Temp. | 150 Degrees C |
Standards | UL Recognized |
Finish | Tin-Plated |
Color Coding | Metallic |
Product Class | Wire Termination |
Description
Pin Terminal,22-18AWG,,Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (9001KS34BH13)
- HUBBELL LIGHTING 30A Double Pole Switch (3032)
- MASTER APPLIANCE 55PC Solder and Seal Butt Splice Pack (MAS11821)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-10-Q)
- PANDUIT 16-14 AWG Nylon Ring Terminal 1/4" Stud PK100, Insulation Color: Blue (PNF14-14R-C)
- PANDUIT 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK50 (PV10-10LF-L)
- PANDUIT Female Disconnect, Vyl, Full Insul, PK25 (EDV18-250FIB-Q)
- PANDUIT 22-18 AWG Non-Insulated Fork Terminal #5 Stud PK100 (PM1-3F-C)
- PANDUIT Ring Terminal, Vinyl, 22-18 Awg, 3/8", PK50 (PV18-38R-LY)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal #10 Stud PK500 (P10-10R-D)
- MIDWEST FASTENER 6 WG x 3/8" Uninsulated Ring Terminals 8PK (66988)
- Panduit Wire Connectors & Disconnects