Shop All Wire Terminals
Panduit
22-16 AWG Vinyl Fork Terminal #8 Stud PK100
Mfr # PV18-8F-CY
Zoro # G0483211
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 16 AWG
- Insulation Type Vinyl
- Stud Size #8
- Insulation Color Red
- Terminal Connection Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PV18-8F-CY
- Zoro # G0483211
- UPC # 74983694693
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Overall Length | 0.93 in |
Tongue Width - Wire Connector | 0.32 in |
Width | 0.3" |
Length | 0.9" |
Tongue Width | 0.32 in |
Diameter | 0.2" |
Minimum Metric Conductor Size (mm²) | 0.5 |
Maximum Wire Insulation Diameter (mm) | 3.8 |
Maximum Wire Size (AWG) | #16 |
Tongue Length (mm) | 11.8 |
Tongue Width (In.) | 0.32 |
Stud Hole Size (In.) | #8 |
Minimum Copper Conductor Size (AWG SOL) | #22 |
Minimum Wire Size (AWG) | #22 |
Overall Length (In.) | 0.93 |
Maximum Copper Conductor Size (AWG SOL) | #16 |
Minimum Copper Conductor Size (AWG STR) | #22 |
Maximum Metric Conductor Size (mm²) | 1.5 |
Wire Strip Length (In.) | 45062 |
Wire Strip Length (mm) | 7.9 |
Tongue Width (mm) | 8.1 |
Minimum Copper Conductor Size (AWG) | #22 |
Tongue Length (In.) | 0.47 |
Overall Length (mm) | 23.6 |
Overall Width (mm) | 8.1 |
Maximum Copper Conductor Size (AWG STR) | #16 |
Overall Width (In.) | 0.32 |
Maximum Copper Conductor Size (AWG) | #16 |
Barrel Length (In.) | 0.47 |
Barrel Length (mm) | 11.8 |
Stud Hole Size (mm) | 4 |
Maximum Wire Insulation Diameter (In.) | 0.15 |
Minimum Wire Size | 22 AWG |
Maximum Wire Size | 16 AWG |
Minimum Metric Conductor Size (mm²) | 0.5 |
Maximum Metric Conductor Size (mm²) | 1.5 |
Description
Fork Terminal, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 16 AWG, Stud Size #8, Seam Style Brazed, Standards American Bureau of Shipping (ABS), CSA22.2 No. 65, UL 486A - 486B, Connection Material Copper, Connection Type Crimp, Minimum Wire Size 22 AWG, Overall Length 0.93 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 400A, 300V AC, Non-Indicating (JLLN400)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 18 in W, 6 in D, NEMA 1, Screw On (SC182406NK)
- HUBBELL 15A Flanged Twist-Lock Receptacle 2P 3W 250VAC (HBL4585C)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-22-YL-25)
- PANDUIT 22-16 AWG Vinyl Fork Terminal #6 Stud PK100 (PV18-6F-CY)
- PANDUIT 18-14 AWG Vinyl Locking Fork Terminal #6 Stud PK1000 (PV14-6LF-M)
- PANDUIT 14-10 AWG Vinyl Fork Terminal #10 Stud PK50 (PV10-10F-L)
- PANDUIT 18-14 AWG Nylon Fork Terminal #8 Stud PK100 (PN14-8F-C)
- PANDUIT 8 AWG Non-Insulated Ring Terminal #10 Stud PK25 (P8-10R-Q)
- PANDUIT Male Disconnect, Nyl, Full Insul, PK50 (EDNF14250FIMB-L)
- QUICKCABLE 16-14 AWG Nylon Male Bullet Terminal 0.157" Stud PK100 (163270-100)
- Panduit Wire Terminals