Shop All Wire Terminals
Panduit
22-16 AWG Vinyl Fork Terminal #10 Stud PK100
Mfr # PV18-10F-CY
Zoro # G0483196
product price: $54.59
/pk 100, $0.55/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 16 AWG
- Insulation Type Vinyl
- Stud Size #10
- Insulation Color Red
- Max. Voltage 600 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PV18-10F-CY
- Zoro # G0483196
- UPC # 74983686490
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 0.93 in |
Tongue Width - Wire Connector | 0.35 in |
Length | 0.9" |
Width | 0.4" |
Tongue Width | 0.35 in |
Diameter | 0.2" |
Maximum Copper Conductor Size (AWG) | #16 |
Maximum Wire Insulation Diameter (mm) | 3.8 |
Minimum Copper Conductor Size (AWG) | #22 |
Minimum Copper Conductor Size (AWG SOL) | #22 |
Maximum Metric Conductor Size (mm²) | 1.5 |
Minimum Wire Size (AWG) | #22 |
Maximum Copper Conductor Size (AWG STR) | #16 |
Overall Width (mm) | 8.9 |
Overall Length (mm) | 23.6 |
Overall Length (In.) | 0.93 |
Minimum Copper Conductor Size (AWG STR) | #22 |
Tongue Width (mm) | 8.9 |
Maximum Copper Conductor Size (AWG SOL) | #16 |
Overall Width (In.) | 0.35 |
Maximum Wire Insulation Diameter (In.) | 0.15 |
Tongue Width (In.) | 0.35 |
Tongue Length (In.) | 0.47 |
Stud Hole Size (mm) | 5 |
Wire Strip Length (In.) | 45062 |
Barrel Length (In.) | 0.47 |
Minimum Metric Conductor Size (mm²) | 0.5 |
Stud Hole Size (In.) | #10 |
Maximum Wire Size (AWG) | #16 |
Barrel Length (mm) | 11.8 |
Wire Strip Length (mm) | 7.9 |
Tongue Length (mm) | 11.8 |
Minimum Wire Size | 22 AWG |
Maximum Wire Size | 16 AWG |
Description
Fork Terminal, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 16 AWG, Stud Size #10, Seam Style Brazed, Standards American Bureau of Shipping (ABS), CSA22.2 No. 65, UL 486A - 486B, Connection Material Copper, Connection Type Crimp, Minimum Wire Size 22 AWG, Overall Length 0.93 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Century D14412050BL 50 ft. ProLock Extension Cord; Blue (D14412050BL)
- EATON Cutler-Hammer Legend Plate, Manual Automatic, Black (10250TS67)
- GE Miniature Circuit Breaker, THQC Series 50A, 2 Pole, 120/240V AC (THQC2150WL)
- SOUTHWIRE 30 ft. 14/3 Cord Reel Power Station 3 Outlets (48006SW)
- PANDUIT 4 AWG Non-Insulated Tubular Ring Terminal 1/4" Stud PK200 (S4-14R-T)
- PANDUIT 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK1000 (PV14-14R-M)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (PMV6-5R-L)
- PANDUIT 22-16 AWG Vinyl Fork Terminal #6 Stud PK100 (PV18-6F-CY)
- PANDUIT 12-10 AWG Nylon Ring Terminal 1/2" Stud PK25 (PN10-12R-Q)
- PANDUIT Ring Term, Vyl, Insul, 8 Awg, PK25 (EV8-56R-Q)
- ANCOR Ancor 6 AWG - 5/16" Nylon Ring Terminal - 25-Pack (210245)
- Panduit Wire Connectors & Disconnects