Shop All Wire Terminals
Panduit
22-16 AWG Non-Insulated Ring Terminal #8 Stud PK100
Mfr # P18-8R-C
Zoro # G0287686
product price: $34.15
/pk 100, $0.34/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 16 AWG
- Insulation Type Non-Insulated
- Stud Size #8
- Insulation Color Bare
- Tongue Width - Wire Connector 0.71 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # P18-8R-C
- Zoro # G0287686
- UPC # 074983802043
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Tongue Width - Wire Connector | 0.71 in |
Overall Length | 0.71 in |
Barrel Inside Dia. | 0.07 in |
Width | 0.3" |
Length | 0.7" |
Minimum Wire Size | 22 AWG |
Strip Length | 1/4 in |
Tongue Width | 0.31 in |
Hole Diameter | 0.17 in |
Barrel Length | 0.28 in |
Barrel Inside Diameter | 0.07 in |
Maximum Wire Size | 16 AWG |
Barrel Outside Diameter | 0.31 in |
Ring Width Ranges | 0.26 - 0.50 inches |
Wire Strip Length (In.) | 11933 |
Wire Strip Length (mm) | 7.1 |
Tongue Width (mm) | 7.9 |
Overall Width (In.) | 0.31 |
Overall Length (mm) | 18 |
Outer Diameter (mm) | 7.9 |
Minimum Wire Size (AWG) | #22 |
Maximum Metric Conductor Size (mm²) | 1 |
Minimum Copper Conductor Size (AWG) | #22 |
Maximum Copper Conductor Size (AWG) | #18 |
Overall Width (mm) | 7.9 |
Outer Diameter (In.) | 0.31 |
Stud Hole Size (In.) | #8 |
Overall Length (In.) | 0.71 |
Tongue Width (In.) | 0.31 |
Stud Hole Size (mm) | 4 |
Inside Diameter (In.) | 0.07 |
Maximum Wire Size (AWG) | #18 |
Inside Diameter (mm) | 1.8 |
Maximum Metric Conductor Size (mm²) | 1 |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 2,000 V, Minimum Wire Size 22 AWG, Maximum Wire Size 16 AWG, Termination Style Crimp, Tongue Width 0.31 in, Contact Finish Tin, Contact Material Copper, Standards CSA C22.2 No. 65, UL 486A, UL 486B, Barrel Inside Diameter 0.07 in, Barrel Length 0.28 in, Barrel Outside Diameter 0.31 in, Barrel Style Serrated Barrel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Micro Blade Fuses 7.5 Amp Brwn 2 Blade Type PK5 (14278PK)
- AMPHENOL M804 2C 216 PIN PLUG OM (2M80400106ZNU82PA)
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500LB00)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (FM1QTUZ-24U)
- PANDUIT 22-18 AWG Nylon Ring Terminal 1/4" Stud PK100 (PN18-14R-C)
- PANDUIT Ring, Hi Temp, Non-Ins, 12-10 Awg, #6, PK50 (P10-6RHT6-L)
- PANDUIT 1/0 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (S1/0-38R-C)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (P10-10R-L)
- PANDUIT 18-14 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (PV14-6LF-C)
- PANDUIT 18-14 AWG Nylon Fork Terminal #8 Stud PK100 (PN14-8F-C)
- PANDUIT 16-14 AWG Nylon Ring Terminal 5/16" Stud PK100 (PN14-56R-C)
- Panduit Wire Connectors & Disconnects