Shop All Wire Terminals
Panduit
22-10 AWG Wire Termination Kit w/Tool 450 Piece
Mfr # K-1104
Zoro # G0770721
Free Shipping & Returns
$669.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 22 to 10 AWG
- Insulation Color Assortment
- Connection Material Steel
- Width 13.33 in
- Product Class Wire Termination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # K-1104
- Zoro # G0770721
- UPC # 7498386234
- Country of Origin United States
- Category Wire Terminals
Dimensions
Width | 13.33 in |
Details
Wire Range | 22 to 10 AWG |
Insulation Color | Assortment |
Item | Wire Termination Kit w/Tool 450 Piece |
Connection Material | Steel |
Product Class | Wire Termination |
Description
Zoro offers terminal kits that include an assortment of wire terminal types. This Wire Termination Kit w/Tool 450 Piece includes characteristics like: WIRE RANGE: 22 to 10 AWG, INSULATION COLOR: Assortment
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 75 VA, 55 °C, 120V AC, 240/480V AC (31EG98)
- WIREGARD Wireconn Bl100Bx Screwon (10-002)
- AMPHENOL ER 24C 2416 SKT PLUG (MS3106E2428S)
- BLACKBURN Mechanical Conn, Strght Tang, 1/0 to 8 AWG (L125BB)
- PANDUIT Female Disconnect, Nyl, Full Insul, 16, PK25 (EDNF14-188FIB-Q)
- PANDUIT Ring, Nylon, 22-18 Awg, #4 Stud, PK100 (PN18-4R-C)
- PANDUIT 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK500 (PV10-6LF-D)
- PANDUIT 16-14 AWG Non-Insulated Fork Terminal #10 Stud PK100 (P14-10F-C)
- PANDUIT 22-18 AWG Nylon Locking Fork Terminal #6 Stud PK100, Insulation Color: Red (PN18-6LF-C)
- PANDUIT 8 AWG Non-Insulated Ring Terminal #10 Stud PK200 (P8-10R-T)
- PANDUIT Female Disconnect, PK25 (EDNF10-250FI-Q)
- Panduit Wire Connectors & Disconnects