Shop All Cable Ties
Panduit
21.9" L Heavy Duty Cable Tie BK PK 50
Mfr # PLT6LH-L0
Zoro # G4523452
original price:
$66.45
10% off
new price: $59.79
/pk 50, $1.20/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Black
- Color - Cable Tie Black
- Tensile Strength 120 lb.
- Width - Cable Tie 0.30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT6LH-L0
- Zoro # G4523452
- UPC # 7498336892
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 21.90" |
Width | 0.30" |
Width - Cable Tie | 0.30" |
Max. Bundle Dia. | 6.00" |
Approximate Length - Cable Tie | 21-1/2" |
Approximate Length | 21-1/2" |
Length - Cable Tie | 21.90" |
Actual Length | 21.9 in |
Nominal Max. Bundle Dia. | 6 in |
Nominal Length | 22 in |
Depth | 21.90" |
Overall Length | 20.9 in |
Description
Cable Tie, Standard, Actual Length 21.9 in, Width 0.3 in, Nominal Length 22 in, Locking Style Plastic Pawl, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, Halogen-Free, Low-Smoke, UV Light Resistant, Weather Resistant, Heavy Duty, Nominal Max. Bundle Dia. 6 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated No, UL Type Not Listed, Thickness 0.08 in, Max. Bundle Dia. 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1-1/2" Inside Diameter - 4' Long Stick - Green (HS385-GN)
- SIEMENS Plug-In Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (3TX7110-5JC03)
- GOGREEN GoGreen Power, 12/3 50' 3-Outlet Heavy Duty Extension Cord, GG-15250, Lighted End (GG-15250)
- MONOPRICE Plug, Mod, RJ12, 6P6C, Flat, Stranded, PK50 (7270)
- PANDUIT 18.1" L Heavy Duty Cable Tie BK PK 50 (BT5LH-L0)
- PANDUIT 30.7" L Heavy Duty Cable Tie BK PK 50 (BT9LH-L0)
- PANDUIT 30.5" L Heavy Duty Cable Tie BK PK 50 (PLT9LH-L0)
- PANDUIT 8" L Intermediate Cable Tie NAT PK 100 (BT2I-C)
- PANDUIT Clamptie, Lt-Hvy, 15.1", 1/4, Nat, PK50 (PLC4H-S25-L)
- PANDUIT Assorted Cable Ties, w/Plastic Box (KP-506A-0)
- RIP-TIE Heavy Duty Strap, Brown, 1"x7", PK2 (NW-07-G02-BN)
- Panduit Cable Ties