Shop All Cable Supports
Panduit
21/32" L, 21/32" W, Black Plastic Cable Tie Mount, Package quantity: 1000
Mfr # PUM-071-M30
Zoro # G0789201
product price: $169.99
/pk 1000, $0.17/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Heat Stabilized Nylon 6.6
- Tensile Strength 50 lb.
- Width 21/32"
- Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PUM-071-M30
- Zoro # G0789201
- UPC # 7498390791
- Country of Origin Costa Rica
- Category Cable Supports
Dimensions
Width | 21/32" |
Length | 21/32" |
Height | 0.66 in |
Overall Length | 14.2 mm |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Heat Stabilized Nylon 6.6 |
Tensile Strength | 50 lb. |
Basic Material | Plastic |
Indoor/Outdoor | Indoor |
Temp. Range | -60 to 115°C |
Resists | Heat |
Mounting Method | Fir Tree Mount |
Application | For Securing Wire Harnesses in Automotive, Marine, White Goods, Heavy Equipment and Mass Transit-Rail Markets |
Min Operating Temperature | -60 degrees celsius |
Product Class | Cable & Wire Ties, Mounts & Straps |
Max Operating Temperature | 115 degrees celsius |
Description
Cable Tie Mount,Through Panel,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Button operator, 22 mm, Red (30G116)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A, Reversing: No (XTMC9A10B)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 18" Inch Long Heavy Duty - Natural Nylon - 120 Lbs Tensile Strength - 100 pc Pack (CT7108)
- AAON COVER SWITCH DISCONNECT HINGED (G067330)
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PUM-071-C30)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABMM-AT-C)
- PANDUIT Cble Tie Mnt, Psh Mnt, Wrbl, PK1000 (PM2H25-M0)
- PANDUIT Cable Tie, Mount, Adh, 1"xi1", Wh, PK100 (ABM2S-A-C)
- PANDUIT J Hook, Drop Wire, 0.75 In, PK10 (JP75DW-L20)
- PANDUIT Harness Board Nail, 2", PK200 (HBN2-T)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM2S-AT-C)
- Panduit Cable Supports