Shop All Cable Supports
Panduit
21/32" L, 21/32" W, Black Plastic Cable Tie Mount, Material: Nylon 6.6
Mfr # PUM-071-C0
Zoro # G0789238
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Tensile Strength 50 lb.
- Length 21/32"
- Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PUM-071-C0
- Zoro # G0789238
- UPC # 7498339815
- Country of Origin Costa Rica
- Category Cable Supports
Dimensions
Length | 21/32" |
Width | 21/32" |
Height | 0.66 in |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Nylon 6.6 |
Tensile Strength | 50 lb. |
Basic Material | Plastic |
Indoor/Outdoor | Outdoor |
Temp. Range | -60 to 85°C |
Resists | UV |
Mounting Method | Fir Tree Mount |
Application | For Securing Wire Harnesses in Automotive, Marine, White Goods, Heavy Equipment and Mass Transit-Rail Markets |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 115 degrees Celsius |
Min Operating Temperature | -60 degrees Celsius |
Description
Cable Tie Mount,Through Panel,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORTRONICS Emergency Pull Station, 30VAC/DC, Yellow (6510/YL-S35)
- HUBBELL Connector, Double Set Screw, Wht, Male (HBL400MW)
- PARTNERS BRAND Cable Ties, 18#, 3", Natural, 1000/Case (CT318)
- TECHFLEX Insultherm Tru-Fit Fiberglass #0 Black (FGLG.00BK)
- PANDUIT Cable Tie Mount, Vhb Adh., 1.12" X 1.12" (100 Pack), 100PK (ABM112-AV-C0)
- PANDUIT Quick-Build Peg with RER.75 pre-installe (QB-RER.75-X)
- PANDUIT Cbltiemnt, Swiv, Epoxy, 1.13 x 1.13in, PK10 (ASMS-A-X)
- PANDUIT Harness Board Nail, 1.5", PK200 (HBN1.5-T)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (SGTM2S8-C0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK50 (ABM3H-AT-L)
- PANDUIT Cable Tie Mount, Screw Applied, PK25 (TMEH-S10-Q0)
- Panduit Cable Supports