Shop All Cable Ties
Panduit
21.2" L Heavy Duty Cable Tie BK PK 50
Mfr # BT6LH-L0
Zoro # G1092314
product price: $56.75
/pk 50, $1.14/ea
$56.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Black
- Color - Cable Tie Black
- Tensile Strength 120 lb.
- Width - Cable Tie 0.27"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BT6LH-L0
- Zoro # G1092314
- UPC # 074983412815
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 21.20" |
Width | 0.27" |
Width - Cable Tie | 0.27" |
Max. Bundle Dia. | 6.00" |
Approximate Length - Cable Tie | 21-1/2" |
Length - Cable Tie | 21.20" |
Approximate Length | 21-1/2" |
Nominal Length | 21 1/2 in |
Nominal Max. Bundle Dia. | 6 in |
Actual Length | 21.2 in |
Depth | 21.20" |
Overall Length (In.) | 21.2 |
Body Width (mm) | 7 |
Body Width (In.) | 0.275 |
Overall Length (mm) | 538 |
Maximum Bundle Diameter (mm) | 152 |
Minimum Bundle Diameter (In.) | 0.188 |
Minimum Bundle Diameter (mm) | 4.8 |
Maximum Bundle Diameter (In.) | 6 |
Description
Cable Tie, Standard, Actual Length 21.2 in, Width 0.27 in, Nominal Length 21 1/2 in, Locking Style Stainless Steel Barb, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, Halogen-Free, Low-Smoke, UV Light Resistant, Weather Resistant, Heavy Duty, Nominal Max. Bundle Dia. 6 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated No, UL Type Not Listed, Thickness 0.07 in, Max. Bundle Dia. 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST TECHNOLOGY INTERNATIONAL Cat5E Utp 350Mhz Snagless Molded Patch Cord - 10 Ft, White (NPC-1810)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J24M1)
- REMKE Cord Grip, SS, 3/4" NPT, .688-.812 (RSSS-213)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Black (E34EX706B)
- PANDUIT 30.5" L Heavy Duty Cable Tie BK PK 50 (PLT9LH-L0)
- PANDUIT 24.7" L Heavy Duty Cable Tie BK PK 50 (PLT7LH-L0)
- PANDUIT 15.5" L Mountable Heavy Duty Cable Tie BK PK 50 (BC4LH-S25-L0)
- PANDUIT 8" L Miniature Cable Tie Aqua PK 100 (PLT2I-C76)
- PANDUIT Cable Tie, 14.5"L, Nylon, Green, PK250 (PLT4H-TL109)
- PANDUIT Cable Tie, 17.71" L, Nylon, Black, PK50 (S18-120-L0)
- PARTNERS BRAND UV Cable Ties, 175#, 36", Black, PK100 (CTUV36175)
- Panduit Cable Ties