Shop All Cable Ties
Panduit
20.5" L Extra Heavy Duty Cable Tie PK 50
Mfr # MLT6H-LP316
Zoro # G0990814
original price:
$135.17
14% off
new price: $115.99
/pk 50, $2.32/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Silver
- Color - Cable Tie Silver
- Tensile Strength 450 lb.
- Width - Cable Tie 0.31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MLT6H-LP316
- Zoro # G0990814
- UPC # 074983543908
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 20.5" |
Width | 0.31" |
Width - Cable Tie | 0.31" |
Max. Bundle Dia. | 6.00" |
Approximate Length - Cable Tie | 20-1/2" |
Approximate Length | 20-1/2" |
Length - Cable Tie | 20.50" |
Nominal Max. Bundle Dia. | 6 in |
Nominal Length | 20 1/2 in |
Actual Length | 20.5 in |
Minimum Bundle Diameter (mm) | 12.7 |
Body Width (In.) | 0.31 |
Maximum Bundle Diameter (In.) | 6 |
Maximum Bundle Diameter (mm) | 152 |
Minimum Bundle Diameter (In.) | 0.5 |
Overall Length (In.) | 20.5 |
Overall Length (mm) | 521 |
Body Width (mm) | 7.9 |
Description
Cable Tie, Standard, Actual Length 20.5 in, Width 0.31 in, Nominal Length 20 1/2 in, Locking Style Ball Lock, Color Silver, Basic Material - Cable Tie Stainless Steel, Tensile Strength 450 lb, Radiation Resistant, UV Light Resistant, Weather Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 6 in, Temp. Range -76 Degrees to 1000 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable Yes, Outdoor Use Yes, Plenum Rated No, UL Type 2, Thickness 0.01 in, Max. Bundle Dia. 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-1HF20-0AA0)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 18 A, Reversing: No (XTCE018C10B)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 0.1 sec. (24EP26)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (P26I)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 50 (MLT2H-LP316)
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie PK 100 (MLT4S-CP316)
- PANDUIT 20.5" L Extra Heavy Duty Cable Tie PK 100 (MLT6S-CP316)
- PANDUIT 41/64" L, 41/64" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (PUM-100-C0)
- PANDUIT Panduit® Heavy Duty Tefzel Cable Ties (ETFE) - 14.6" Long - 120 Lb Tensile Strength - 50 pc pack (TF14-120)
- PANDUIT Cable Tie, 7.4"L, Peek, Brown, PK1000 (PLT2S-M71)
- KABLE KONTROL Kable Kontrol® Heavy Duty Stainless Steel Metal Zip Ties - 27" Long - 485 Lb Tensile Strength - 50 pcs / Pack (SSCT-485-27)
- Panduit Cable Ties