Shop All Enclosure Covers & Accessories
Panduit
20.3" H x 16.1" W x 3.5" D
Mfr # FWME8
Zoro # G0612246
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3.5"
- Height 20.3"
- Width 16.1"
- Type Wall-Mount
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # FWME8
- Zoro # G0612246
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Depth | 3.5" |
Height | 20.3" |
Width | 16.1" |
Details
Type | Wall-Mount |
Color | Black |
Weight | 228 |
Product Type | Rack Cabinet |
Product Name | FWME8 Rack Cabinet |
Application/Usage | Patch Panel |
Form Factor | Wall Mountable |
Loaded | Unloaded |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 15V DC, 90W, 6A, Panel (SLS15060T)
- SQUARE D Molded Case Circuit Breaker, HDL Series 15A, 3 Pole, 600V AC (HDL36015)
- CRYDOM Heat Sink, 0.7 Deg C/W Panel Mount (HS072)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/8" Inside Diameter - 4' Long Stick - Green (HS376-GN)
- HAMMOND 3R/4 Splitter Trough 70A 4 Wire, Steel/Gray (CN4ST474)
- VORTEC Vortex Enclosure Cooler, 1700 BtuH, 4 NEMA (797)
- RITTAL Combination Angle Kit, 4540000 (4540000)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Gray (HP100)
- VORTEC Vortex Enclosure Cooler, 1700 BtuH (797SS)
- RITTAL Lock Insert W/ Key (SZ 2467.000)
- Panduit Enclosure Covers & Accessories