Shop All Cable Ties
Panduit
20-23/32" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 50
Mfr # S21-175-L0
Zoro # G3111777
product price: $12.99
/pk 50, $0.26/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Tensile Strength 175 lb.
- Max. Bundle Dia. 5.51 in
- Material Nylon 6.6
- Temp. Range -40 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # S21-175-L0
- Zoro # G3111777
- UPC # 61305625904
- Country of Origin Thailand
- Category Cable Ties
Dimensions
Length | 20-23/32" |
Width | 0.35" |
Max. Bundle Dia. | 5.51 in |
Overall Length | 20.86 in |
Description
Cable Tie,20.71 In. L,Nylon,Black,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1-1/2 in., Straight, White (SHC1055)
- LITTELFUSE UL Class Fuse, L Class, KLLU Series, Time-Delay, 4000A, 600V AC, Non-Indicating (KLLU4000X)
- MONOPRICE RCA(F) to RCA(M) Coaxial Splitter Adapter (6261)
- EATON BUSSMANN Open Fuse Block, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BMM603-3SQ)
- PANDUIT Cable Tie, 16.93" L, Nylon, Black, PK1000 (S17-50-M0)
- PANDUIT Cable Tie, 11.81" L, Nylon, Black, PK100 (S12-50-C0)
- PANDUIT Cable Tie, 32.09" L, Nylon, Black, PK50 (S32-175-L0)
- PANDUIT 21.9" L Heavy Duty Cable Tie NAT PK 50 (PLT6LH-L)
- PANDUIT 21/32" L, 21/32" W, Black Plastic Cable Tie Mount, Package quantity: 1000 (PUM-071-M30)
- PANDUIT Cable Tie Mount, Vhb Adh., .75" X .75" (100 Pack), 100PK (ABMM-AV-C)
- PANDUIT 14.9" L Heavy Duty Cable Tie BK PK 250 (BT4LH-TL0)
- Panduit Cable Ties