Shop All Wire Ducts
Panduit
2" X 4" WIRING DUCT TYPE F, SLOTTED SIDEWALL LT GREY, 6FT LENGTHS ROHS
Mfr # F2X4LG6
Zoro # G0526295
product price: $70.75
/ea
Sold in multiples of 2 for $141.50
$141.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Material Lead-Free PVC
- Length 72"
- Width 2.25"
- Application Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # F2X4LG6
- Zoro # G0526295
- Country of Origin Unknown
- Category Wire Ducts
Dimensions
Length | 72" |
Width | 2.25" |
Height | 4.10" |
Overall Width (In.) | 2.25 |
Overall Length (ft.) | 6 |
Overall Length (m) | 1.8 |
Overall Height (In.) | 4.1 |
Slot Width (In.) | 0.2 |
Overall Height (mm) | 104.1 |
Slot Width (mm) | 5 |
Overall Width (mm) | 57.2 |
Fiber Duct H X W | 2" X 4" |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 32 A, Reversing: No (XTCE032C10TD)
- BLACKBURN Mechanical Conn, Lug, 2/0 to 14 AWG, 1 Cond (ADR21)
- PARKER FIRESLEEVEFS-F-ID .96'' (FS-F-16)
- SUPCO Butt Connection, T1052C, PK100 (T1052C)
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 5 D (G3X5LG6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 2.25 W x 3 D (F2X3LG6-A)
- PANDUIT Wire Duct, Wide Slot, White, L 6 Ft (H2X3WH6)
- PANDUIT Type C Cover Wiring Duct, Gray, 6ft (C4LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 1.5 D (G1.5X1.5LG6-A)
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS3X4WH6NM)
- PANDUIT Type C Cover Wiring Duct, White, 6ft (C.75WH6)
- Panduit Wire Ducts