Shop All Heat Shrink Tubing
Panduit
2-sided Halogen Free, Flame Retardant, Low Smoke heat, H200X064HFT-2
Mfr # H200X064HFT-2
Zoro # G2785276
Free Shipping & Returns
$1,219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyolefin
- Features Double Sided, Flame Retardant, Halogen Free
- Width 2 in
- Height 0.64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # H200X064HFT-2
- Zoro # G2785276
- UPC # 7498341078
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Width | 2 in |
Height | 0.64 in |
Overall Width (mm) | 50.8 |
Diameter (In.) | 0.38 |
Overall Height (mm) | 16.3 |
Overall Height (In.) | 0.64 |
Overall Width (In.) | 2 |
Diameter (mm) | 9.7 |
Label Width | 2" |
Label Length | 41/64" |
Label Height | 41/64" |
Label Diameter | 3/8" |
Diameter | 9.7 mm |
Description
2-sided Halogen Free, Flame Retardant, Low Smoke heat shrink label, white, 3/8" (9.7 mm) dia. polyolefin, 500/roll.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Rj Jack And Module Telephone Wp 6P4C W/ Screw Term Wh (40249-W)
- GEMS 0.1Gpm 120/240V-Ac Flow Switch (26926 FS-925-SS)
- D-LINE End Cap, Clip Over, PVC (EC2010W)
- GARDNER BENDER Spade Terminal, 600 V, 16 to 14 AWG Wire, 4 to 6 Stud, Vinyl Insulation, Blue (20-113)
- PANDUIT ThermTrans, 2-Sided Heatshrink Tubing, M (H200X122H1T-2)
- PANDUIT Thick Wall Heat Shrink Tubing, 4", PK5 (HST1.1-48-5Y)
- PANDUIT Heat Shrink Tubing Kit, Black, 126 Pc (KP-HSTT1)
- PANDUIT Tt, Heatshrink, .5"x.34", .19"dia, Wh, 2000pc (H050X034H1T)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.25" (HSTT25-YK1)
- PANDUIT Heat Shrink Thin Adhesive Kit, .19"-1"(4 (KP-HSTTA)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/4" Inside Diameter - 4' Long Stick - White (HS374-WH)
- Panduit Heat Shrink Tubing