Shop All Heat Shrink Tubing
Panduit
2-sided Halogen Free, Flame Retardant, Low Smoke heat, H100X165HGT-2
Mfr # H100X165HGT-2
Zoro # G2803345
Free Shipping & Returns
$1,148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Features Double Sided, Halogen Free, Flame Retardant
- Width 1 in
- Material Polyolefin
- Height 1.65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # H100X165HGT-2
- Zoro # G2803345
- UPC # 7498341055
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Width | 1 in |
Height | 1.65 in |
Overall Height (In.) | 1.65 |
Diameter (In.) | 1 |
Diameter (mm) | 25.4 |
Overall Width (In.) | 1 |
Overall Width (mm) | 25.4 |
Overall Height (mm) | 41.9 |
Label Diameter | 1" |
Label Length | 1 21/32" |
Label Width | 1" |
Label Height | 1 21/32" |
Diameter | 25.4 mm |
Description
2-sided Halogen Free, Flame Retardant, Low Smoke heat shrink label, yellow, 1" (25.4 mm) dia. polyolefin, 500/roll.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pin & Slve Plug, 200A, 4P, 4W, 600VAC/250VDC (VP204513)
- L.H. DOTTIE L.H. Dottie 1/2'' LB Threaded Conduit Body w/ Cover & Gasket, 10PK (LB50CG)
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 20A (6GNV3)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1 In., Nylon, 90 Deg (PS1009NGY)
- PANDUIT Heat Shrink Thick Adh End Cap, 0.8", PK10 (HSEC0.8-X)
- PANDUIT Heat Shrink Label, 1x0.34, PK1000 (H100X034H1T)
- PANDUIT Tt, Heatshrnk, .5"x.25", .13"dia, Wh, 10000pc (H050X025H1T-B)
- PANDUIT Thick Wall Heat Shrink Tubing, 2", PK2 (HST2.0-12-2Y)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50" (HSTT50-YK1)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.38", 100ft (HSTT38-CC)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/4" Inside Diameter - 50' Length - Red (HS368-S50-RED)
- Panduit Heat Shrink Tubing