Shop All Heat Shrink Tubing
Panduit
2-sided Halogen Free, Flame Retardant, Low Smoke heat, H100X064HGT-2
Mfr # H100X064HGT-2
Zoro # G2799285
Free Shipping & Returns
$1,219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyolefin
- Features Flame Retardant, Double Sided, Halogen Free
- Width 1 in
- Height 0.64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # H100X064HGT-2
- Zoro # G2799285
- UPC # 7498341079
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Width | 1 in |
Height | 0.64 in |
Diameter (mm) | 9.7 |
Overall Width (mm) | 25.4 |
Overall Height (mm) | 16.3 |
Overall Height (In.) | 0.64 |
Overall Width (In.) | 1 |
Diameter (In.) | 0.38 |
Label Length | 5/8" |
Label Width | 1" |
Label Height | 41/64" |
Label Diameter | 3/8" |
Diameter | 9.7 mm |
Description
2-sided Halogen Free, Flame Retardant, Low Smoke heat shrink label, yellow, 3/8" (9.7 mm) dia. polyolefin, 1000/roll.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Fusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 1 (DG322NGB)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSU1A)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 3.5A, 600V AC, Non-Indicating (KTK-R-3-1/2)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVJ1)
- PANDUIT Tt, Heatshrnk, .5"x.25", .13"dia, Wh, 10000pc (H050X025H1T-B)
- PANDUIT ThermTrans, Heatshrink Tubing, Mil Grade (H200X034H1T)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.09", 100ft (HSTT09-C)
- PANDUIT Heat Shrink Thick Adh End Cap, 0.8", PK10 (HSEC0.8-X)
- PANDUIT Tt, Heatshrink, .5"x.64", .38"dia, Wh, 2000pc (H050X064H1T)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.25", 100ft (HSTT25-C)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-100-BK)
- Panduit Heat Shrink Tubing