Shop All Heat Shrink Tubing
Panduit
2-sided Halogen Free, Flame Retardant, Low Smoke heat, H100X044HGT-2
Mfr # H100X044HGT-2
Zoro # G2796905
Free Shipping & Returns
$1,403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Width 1 in
- Features Flame Retardant, Halogen Free, Double Sided
- Material Polyolefin
- Height 0.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # H100X044HGT-2
- Zoro # G2796905
- UPC # 7498341075
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Width | 1 in |
Height | 0.44 in |
Overall Width (In.) | 1 |
Diameter (mm) | 6.4 |
Overall Height (mm) | 11.2 |
Overall Width (mm) | 25.4 |
Diameter (In.) | 0.25 |
Overall Height (In.) | 0.44 |
Label Height | 7/16" |
Label Diameter | 1/4" |
Label Length | 7/16" |
Label Width | 1" |
Diameter | 6.4 mm |
Description
2-sided Halogen Free, Flame Retardant, Low Smoke heat shrink label, yellow, 1/4" (6.3 mm) dia. polyolefin, 1000/roll.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Watertight Locking Connector (27W09)
- SOUTHWIRE 12/2 Landscape Cord 500 ft. BK (55213402)
- DAYTON Ovrload Rely, 80 to 93A, Class 10, Bimetllc (6ECC9)
- WIEGMANN Polycarbonate Enclosure, 10 in H, 10 in W, 6 in D, NEAM 4X, Hinged (HW-PCC101006CHQR)
- PANDUIT Heat Shrink Thin, .05"(1.2mm) Dia, Black, HSTT05-C (HSTT05-C)
- PANDUIT Heat Shrink Tubing Kit, Black, 14 Pc (HSTT-YK1)
- PANDUIT ThermTrans, Heatshrink Tubing, Mil Grade (H075X044H1T)
- PANDUIT Heat Shrink Tubing Kit, Black, 8 Pc (HSTT-YK2)
- PANDUIT Heatshrinkthn, .75"dia., Bl, 25f (HSTT75-Q)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.75" (HSTT75-Y)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1.25" x 25FT- Blue (HS3-125-25-BL)
- Panduit Heat Shrink Tubing