Shop All Heat Shrink Tubing
Panduit
2-sided Halogen Free, Flame Retardant, Low Smoke heat, H100X034HGT-2
Mfr # H100X034HGT-2
Zoro # G2773820
Free Shipping & Returns
$745.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Features Flame Retardant, Double Sided, Halogen Free
- Width 1 in
- Material Polyolefin
- Height 0.34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # H100X034HGT-2
- Zoro # G2773820
- UPC # 7498341067
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Width | 1 in |
Height | 0.34 in |
Overall Height (In.) | 0.34 |
Overall Width (mm) | 25.4 |
Diameter (mm) | 4.8 |
Overall Height (mm) | 8.6 |
Diameter (In.) | 0.19 |
Overall Width (In.) | 1 |
Label Diameter | 3/16" |
Label Height | 11/32" |
Label Width | 1" |
Label Length | 21/64" |
Diameter | 4.8 mm |
Description
2-sided Halogen Free, Flame Retardant, Low Smoke heat shrink label, yellow, 3/16" (4.7 mm) diameter polyolefin, 1000/roll.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1" Diameter - 100 pcs - UV Resistant Black (CCUC6-100-C-BLACK)
- SCHNEIDER ELECTRIC Pilot Light, Yellow, 16mm, LED (XB6DV5BB)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Levr (ZB4BD5)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120V AC, A Curve (QOB120GFI)
- PANDUIT ThermTrans, Heatshrink Tubing, Mil Grade (H200X064H1T-B)
- PANDUIT Thick Wall Heat Shrink Tubing, 2", PK2 (HST2.0-12-2Y)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.09", 100ft (HSTT09-C)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.75", 100ft (HSTT75-C)
- PANDUIT Heatshrinkthn, .75"dia., Mc (HSTT75-YK1)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.25" (HSTT25-YK1)
- VINYLGUARD Shrink Tubing, 3.0in ID, Orange, 50ft (30-VG-3000O-G3)
- Panduit Heat Shrink Tubing