Shop All Cooling Racks
Panduit
2 POST CABLE MANAGEMENT RACK, 45U 84"H X 20.3"W X 3.0"D 1
Mfr # R2PS
Zoro # G1338925
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 84"
- Depth 3"
- Width 20.3"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # R2PS
- Zoro # G1338925
- Country of Origin Unknown
- Category Cooling Racks
Dimensions
Height | 84" |
Depth | 3" |
Width | 20.3" |
Overall Width (mm) | 516 |
Extended Height (mm) | 2.134 |
Extended Depth (mm) | 381 |
Extended Depth (In.) | 15 |
Overall Width (In.) | 20.3 |
Mounting Hole Thread Size | #12-24 |
Extended Height (In.) | 84 |
Rack Width | 19" |
Rack Height | 45U |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Back-UPS PRO BR Series SineWave Battery Backup System, 10 Outlets, 1000VA, 1080 J (BR1000MS)
- QUICKCABLE Spiral Wrap 1/8" I.D.-1/16"-1/2" (503251-100)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, Black, Nylon Jacket, PVC Insulation (11579083)
- SIEMENS Power Contactor, 3 Poles, 110V AC, 38 A (3RT20281AF00)
- WOOD SHED Wood Shed 901 Solid Oak 9 Row Dowel CD Rack (901)
- NVENT HOFFMAN Rack, Wall-Mount, Steel (E19FWM12U20)
- ELECTRIDUCT E-Pro Open Frame Network Equipment Racks (QWM-EPRO-OR-4P-29U)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-4U-N)
- ELECTRIDUCT E-Pro Open Frame Network Equipment Racks (QWM-EPRO-OR-4P-42U)
- NVENT HOFFMAN Rack, Frame, Aluminum, 84inHx2.25inLx15inW (EDR19FM45U)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-16U)
- Panduit Cooling Racks