Shop All Wall Plates
Panduit
2-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, 100-PK
Mfr # PLF1MA-C
Zoro # G710048597
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.1 in
- Type Cables Ties and Accessories
- Max. Bundle Dia. (In.) 0.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PLF1MA-C
- Zoro # G710048597
- UPC # 74983553143
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Length | 5.1 in |
Max. Bundle Dia. (In.) | 0.87 in |
Details
Type | Cables Ties and Accessories |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 30-Foot Retractable Cord Reel with Triple Tap and 13A Inline Circuit Breaker (98483)
- HYDROMAXX 2 in. x 25 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT200025FB)
- ZORO SELECT Ferrule, Copper, 0.55 in L, PK100 (797UZ9)
- TY-RAP 7" L Miniature Cable Tie NAT PK 1000 (TYB2315M)
- PANDUIT 8 RU Filler Panel (DPFP8)
- CB DISTRIBUTING HDMI Pass Through Single Gang Wall Plate - Aluminum (ST3445865)
- HUBBELL Blank Box Mount Wall Plates, Number of Gangs: 2 Stainless Steel, Brushed Finish, Chrome (SS23)
- HUBBELL WIRING 1-Gang Medium Size Duplex Wall Plate - White (PJ8W)
- AMEROCK Mulholland 2 Toggle Oil Rubbed Bronze Wall Plate (1907001)
- AMERELLE Perry Textured White 1 gang Stamped Steel Duplex Outlet Wall Plate (635DW)
- EATON WIRING DEVICES Wall Plate 2 Gang Blank Std Iv (2137V-BOX)
- Panduit Lighting Controls