Shop All Voice & Data Outlets, Boxes, Faceplates
Panduit
2-Port, Single Gang, Flush Mount Face
Mfr # NK2FIWY
Zoro # G204859906
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Off White
- Module Type Keystone
- Number of Ports 2
- Width 2.75 in
- Depth 0.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # NK2FIWY
- Zoro # G204859906
- UPC # 7498305452
- Country of Origin Costa Rica
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 2.75 in |
Depth | 0.45 in |
Height | 4.5 in |
Overall Height | 4.5 |
Overall Width | 2.75 |
Overall Height (In.) | 4.5 |
Overall Depth (In.) | 0.45 |
Overall Height (mm) | 114.3 |
Overall Depth (mm) | 11.43 |
Overall Width (mm) | 69.85 |
Overall Width (In.) | 2.75 |
Details
Color | Off White |
Module Type | Keystone |
Number of Ports | 2 |
Material | ABS |
Type | Faceplate |
Standards | RoHS Compliant |
Gang Opening Type | Single Gang |
Outlet Orientation | Flat |
Product Type | Faceplate |
Identification Type | Label Pocket |
Mount Orientation | Vertical |
Product Class | Faceplates & Boxes |
Product Color | Off-White |
Description
The NetKey Faceplate accepts two keystone modules. The faceplate is single gang and mounts to a NEMA standard single gang opening. The faceplate includes a label pocket for easy identification and is off white.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 1" L, 1" W, Black Plastic Wire Clip, Indoor/Outdoor: Indoor (ACC38-A-M20)
- LUTRON Lighting Dimmer, Slide, 600VA, 120V, Ivory (SLV-600P-IV)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 100A, 1 Pole, 250V AC, Medium Curve (CA1-B0-34-810-321-R)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC005)
- PANDUIT Faceplate, 4pt, Waterres, Ig, Clcvr (CFPWR4CIG)
- PANDUIT 2-Port, Screw Mount "106" Duplex Modu (10 Pack), 10PK (NK2106MFEI)
- PANDUIT Faceplate, 1pt, Sgl Gang, Exec, Ei (CFPE1EIY)
- PANDUIT 1-Port, Single Gang, Flush Mount Face (NK1FIWY)
- PANDUIT Nk, 1pt, Sg, Flush Mnt Faceplate, L, Wh (NK1FWHY)
- PANDUIT Faceplate, 2pt, Classic, Sloped, Wh (CFPSL2WHY)
- ALLEN TEL Versatap Faceplate with I.D. Windows, 1-Port, Ivory (AT70-1-09)
- Panduit Voice & Data Outlets, Boxes, Faceplates