Shop All Cable Supports
Panduit
2" L, 2" W, White Plastic Cable Tie Mount, Indoor/Outdoor: Indoor
Mfr # ABM4H-A-T
Zoro # G0760930
product price: $267.99
/pk 200, $1.34/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Nylon 6.6
- Tensile Strength 2 lb.
- Basic Material Plastic
- Indoor/Outdoor Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ABM4H-A-T
- Zoro # G0760930
- UPC # 7498358475
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 2" |
Width | 2" |
Overall Length | 2 in |
Details
Item | Cable Tie Mount |
Color | White |
Material | Nylon 6.6 |
Tensile Strength | 2 lb. |
Basic Material | Plastic |
Indoor/Outdoor | Indoor |
Standards | UL Recognized, CE Compliant |
Temp. Range | -29 to 49°C |
Mounting Method | Adhesive |
Application | For Miniature, Intermediate and Standard Cables Ties |
Product Material | Nylon 6.6 |
Product Color | White |
Product Name | Cable Tie Mounts - Adhesive Backed |
Product Type | Cable Tying |
Cable Manager Type | Cable Tie Mount |
Compatibility | PANDUIT M, I, S, LH, H, HLM Cable Tie |
Product Class | Cable & Wire Ties, Mounts & Straps |
Min Operating Temperature | -29 degrees celsius |
Max Operating Temperature | 49 degrees celsius |
Description
Cable Tie Mount,Adhesive Backed,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1.25 in. x 25 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT114025FB)
- 3M 22-18 AWG Vinyl Ring Terminal 1/4" Stud PK25 (RV18-14Q)
- PALADIN TOOLS Punchdown-Propunch 110 5-Pair (PA3560)
- IDEAL St Lght Dscnnct, Set Screw, InLine, Fused (30-S1212)
- PANDUIT Cable Tie, 14.5"L, Nylon, Black, PK100 (PLT4H-C0)
- PANDUIT 6.1" L Intermediate Cable Tie BK PK 1000 (BT1.5I-M0)
- PANDUIT Cable Tie, 7.4"L, Peek, Brown, PK1000 (PLT2S-M71)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (MBMS-S10-CY)
- PANDUIT 12.4" L Cable Tie BK PK 100 (SG300S-C0)
- PANDUIT Cable Tie, 18.1", Nylon, White, PK100 (BT5LH-C)
- GARDNER BENDER 21" L Heavy Duty Cable Tie Black PK 50 (46-421UVB)
- Panduit Cable Supports