Shop All Cable Supports
Panduit
2" L, 1" W, Ivory Plastic Cable Tie Mount, Package quantity: 500
Mfr # SMS-A-D15
Zoro # G0793340
product price: $392.99
/pk 500, $0.79/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material ABS
- Tensile Strength 1 lb.
- Indoor/Outdoor Indoor
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SMS-A-D15
- Zoro # G0793340
- UPC # 7498358009
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 1" |
Length | 2" |
Overall Length | 2.06 in |
Height | 0.31" |
Details
Item | Cable Tie Mount |
Color | Ivory |
Material | ABS |
Tensile Strength | 1 lb. |
Indoor/Outdoor | Indoor |
Basic Material | Plastic |
Standards | UL Recognized, CE Compliant |
Temp. Range | -29 to 49°C |
Mounting Method | Adhesive |
Application | Route Wire and Cable where Mounting Holes Cannot be Drilled |
Product Material | Acrylonitrile Butadiene Styrene (ABS) |
Product Name | Cable Tie Mount |
Cable Manager Type | Cable Tie Mount |
Product Type | Cable Tying |
Product Color | Gray |
Min Operating Temperature | 40 degrees celsius |
Max Operating Temperature | 85 degrees celsius |
Product Class | Cable & Wire Ties, Mounts & Straps |
Description
Cable Tie Mount,Adhesive Backed,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENET Enet 25M Lc/Lc Duplex Single-Mode 9/125 Os1 Or Better Yellow Fiber (LC2-SM-25M-ENC)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14DUC32AA)
- ETCON Audible Circuit Tracer (CT105)
- PANDUIT Divided Junction Box, Gang, 2 Gang, PVC (JBP2SIW)
- PANDUIT Cable Tie Mount, Vhb Adh., .75" X .75" (100 Pack), 100PK (ABMM-AV-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TP2-C)
- PANDUIT Cable Tie, Mnt, Eh, 1/4screw, Wrnyl, PK25 (TMEH-S25-Q0)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (MTP2H-E10-C)
- PANDUIT 49/64" L, 49/64" W, Black Plastic Cable Tie Mount, Tensile Strength: 50 lb. (PUM-925-C30)
- PANDUIT 41/64" L, 41/64" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (PUM-100-C0)
- SWE-TECH 3C 3/4 inch Magnetic Cable Holder, 10 pound pull force, Strong Polymer Cable Holder, UL Listed, 10PK (FWT30MA-12202)
- Panduit Cable Supports