Shop All Cable Supports
Panduit
2" J HOOK HAMMER-ON BEAM CLAMP, FOR 1/8"-1/4" FLANGE THICKNESS
Mfr # JP2HBC25RB-L20
Zoro # G0991978
product price: $7.49
/ea
Sold in multiples of 10 for $74.90
$74.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6/Metal
- Type J-Hooks
- For Use With Flanges
- Includes Hammer-on Beam Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JP2HBC25RB-L20
- Zoro # G0991978
- Country of Origin Unknown
- Category Cable Supports
Dimensions
Overall Length (mm) | 118.7 |
Overall Height (In.) | 6.4 |
Overall Height (mm) | 162.8 |
Overall Width (mm) | 118.7 |
Overall Width (In.) | 4.7 |
Overall Length (In.) | 4.7 |
Details
Color | Black |
Material | Nylon 6.6/Metal |
Type | J-Hooks |
For Use With | Flanges |
Includes | Hammer-on Beam Clamp |
Maximum Flange Thickness (In.) | 0.25 |
Maximum Flange Thickness (mm) | 6.4 |
Category 6 Cable Capacity | 46 |
Support Type | J-PRO J-Hook System |
Application | Route High Performance Communication Cabling in Air Handling Spaces |
Product Type | J-Pro Cable Support |
Maximum J-Hook Bundle Capacity | 50.08 |
Static Load Capacity (kg) | 13.6 |
Category 6A Cable Capacity | 30 |
Category 5e Cable Capacity | 55 |
Static Load Capacity (lb) | 30 |
Mount Method | Hammer-on Beam Clamp |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Bare Copper Grounding Wire, 8 AWG, 500 ft, None Insulation (10632802)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Mal Iron, 3In (PLG-300)
- SQUARE D Thermal Unit, 0.53 to 0.63A (B0.71)
- NVENT HOFFMAN Handles, Plastic (GPDLOCKHDL)
- PANDUIT Cable Tie Mount, Vhb Adh., 1.12" X 1.12" (100 Pack), 100PK (ABM112-AV-C0)
- PANDUIT Cable Tie, Mount, Adh, .75"x.75", Wht, PK100 (ABMM-A-C)
- PANDUIT 41/64" L, 41/64" W, Black Plastic Cable Tie Mount, Package quantity: 100 (PUM-100-C30)
- PANDUIT Tiemnt, 304ss, 1holefoldoverr, .25"s, PK100 (MTM1H25-C)
- PANDUIT J Hook, Drop Wire, 0.75 In, PK10 (JP75DW-L20)
- PANDUIT Harness Board Nail, 2", PK200 (HBN2-T)
- JONARD TOOLS Fiber Optic Power Meter, LCD Display (FPM-50A)
- Panduit Cable Supports