Shop All Fiber Optic Patch Cables
Panduit
2-Fiber Os2 3.0Mm Lszh Jacket Patch C (25 Pack), 25PK
Mfr # NKFP923LSSSM004
Zoro # G204858220
product price: $984.99
/pk 25, $39.40/ea
Free Shipping & Returns
$984.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Simplex/Duplex/Multifiber Duplex
- Connector Type - Patch Cord SC Duplex
- Fire Rating - Data Cable LSZH
- Jacket Color Yellow
- Length - Patch Cord 13.1 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NKFP923LSSSM004
- Zoro # G204858220
- UPC # 7498392663
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Length - Patch Cord | 13.1 ft |
Core Dimension | 9 Micrometer |
Overall Length | 13.12 ft |
Details
Item - Data Cable | Fiber Optic Patch Cord |
Simplex/Duplex/Multifiber | Duplex |
Connector Type - Patch Cord | SC Duplex |
Fire Rating - Data Cable | LSZH |
Jacket Color | Yellow |
Fiber Count | 2 |
Standards | TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint |
Application | Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution and equipment distribution areas |
Description
NetKey 2-fiber OS2 SC duplex to SC duplex patch cord, low smoke zero halogen (LSZH) rated with 3.0mm jacket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Short Spring Nut, 1/2 In, PK25 (V211 1/2)
- MAGNALUG Butt Splice, 1/0, PK10 (6810-010)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 3" x 3" x 1' (6-Pack), Adhesive (G3X3BL6-A)
- ACME ELECTRIC Control Transformer, 750 VA, Not Rated, 120/240V AC, 240V AC, 480V AC (TB750N014F2)
- ENET Enet 1M St/Lc Duplex Single-Mode 9/125 Os1 Or Better Yellow Fiber (STLC-SM-1M-ENC)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 2m, PVC (6386)
- WERNER L153030 30ft, 2-Man Cable Horizontal Life (L153030)
- MONOPRICE Fiber Optic Patch Cord, LC/SC, 2m, Aqua (6391)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 40m, Multi (7627)
- ADD-ON This Is A 3M Lc (Male) To Lc (Male) Orange Duplex Riser-Rated Fiber (ADD-MODE-LCLC6-3)
- MONOPRICE Fiber Optic Patch Cord, SC/SC, 1m, Single (6843)
- Panduit Fiber Optic Patch Cables