Shop All Fiber Optic Patch Cables
Panduit
2-Fiber Os2 3.0Mm Lszh Jacket Patch C (10 Pack), 10PK
Mfr # NKFP923LSSSM005
Zoro # G204858244
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Simplex/Duplex/Multifiber Duplex
- Connector Type - Patch Cord SC Duplex
- Fire Rating - Data Cable LSZH
- Jacket Color Yellow
- Length - Patch Cord 16.4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # NKFP923LSSSM005
- Zoro # G204858244
- UPC # 7498392833
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Length - Patch Cord | 16.4 ft |
Core Dimension | 9 Micrometer |
Overall Length | 16.4 ft |
Details
Item - Data Cable | Fiber Optic Patch Cord |
Simplex/Duplex/Multifiber | Duplex |
Connector Type - Patch Cord | SC Duplex |
Fire Rating - Data Cable | LSZH |
Jacket Color | Yellow |
Fiber Count | 2 |
Standards | TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint |
Application | Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution and equipment distribution areas |
Description
NetKey 2-fiber OS2 SC duplex to SC duplex patch cord, low smoke zero halogen (LSZH) rated with 3.0mm jacket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Green, 12VDC (24M095)
- HUBBELL WIRING DEVICE-KELLEMS Line Cord GFCI, 15 ft., Ylw, 15A, 5-15P, 120V (GFPSTOEMA)
- LOCKEY Pushbutton Lock (2835 SC MG)
- POWER FIRST Line Cord GFCI, 2 ft., Ylw, 15A, 5-15P, 125V (11X428)
- AXIOM MANUFACTURING Axiom Lc/St Om3 Fiber Cable 5M (LCST10GA-5M-AX)
- MONOPRICE Fiber Optic Patch Cord, LC/SC, 1m, Duplex (6262)
- MONOPRICE Fiber Optic Patch Cord, LC/SC, 1m, Orange (2626)
- MONOPRICE Fiber Optic Patch Cord, ST/ST, 1m, Multi (2601)
- ALLEN TEL Fiber Optic Patch Cable LC to LC, 10Gb OM4, 10 M (GBLC2-D5-10)
- WERNER L153030 30ft, 2-Man Cable Horizontal Life (L153030)
- AXIOM MANUFACTURING Axiom Lc/Lc Om3 Fiber Cable 5M (LCLC10GA-5M-AX)
- Panduit Fiber Optic Patch Cables