Shop All Fiber Optic Patch Cables
Panduit
2-Fiber Os2 3.0Mm Lszh Jacket Patch C (10 Pack), 10PK
Mfr # NKFP923LSSSM003
Zoro # G604858325
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Simplex/Duplex/Multifiber Duplex
- Connector Type - Patch Cord SC Duplex
- Fire Rating - Data Cable LSZH
- Jacket Color Yellow
- Length - Patch Cord 9.8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # NKFP923LSSSM003
- Zoro # G604858325
- UPC # 7498392662
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Length - Patch Cord | 9.8 ft |
Core Dimension | 9 Micrometer |
Overall Length | 9.84 ft |
Details
Item - Data Cable | Fiber Optic Patch Cord |
Simplex/Duplex/Multifiber | Duplex |
Connector Type - Patch Cord | SC Duplex |
Fire Rating - Data Cable | LSZH |
Jacket Color | Yellow |
Standards | TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint |
Fiber Count | 2 |
Application | Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution and equipment distribution areas |
Description
The NetKey 2 Fiber Patch Cord is an OS2 patch cord with SC Duplex connectors. It is Low Smoke Zero Halogen (LSZH) rated, with a 3mm jacket, and is 3 meters in length.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (CR306A004)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6420FV)
- IDEAL LanXPLORER PRO Kit w/Remote, Cords, Case (R150001)
- GROTE Female Pin Plug In, Blunt Cut, 18 In (66843)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 2m, Single (6201)
- AXIOM MANUFACTURING Axiom Lc/St Om3 Fiber Cable 7M (LCST10GA-7M-AX)
- MONOPRICE Fiber Optic Patch Cord, LC/SC, 1m, Duplex (6262)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 20m, Multi (7623)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 10m, Aqua (6389)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 1m, Multi (6202)
- AXIOM MANUFACTURING Axiom Lc/Lc Om1 Fiber Cable 15M (LCLCMD6O-15M-AX)
- Panduit Fiber Optic Patch Cables