Shop All Fiber Optic Patch Cables
Panduit
2-Fiber Os2 1.6Mm Riser Jacket Patch
Mfr # NKFP92ERLSSM025
Zoro # G304858540
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Simplex/Duplex/Multifiber Duplex
- Connector Type - Patch Cord LC Duplex
- Fire Rating - Data Cable Riser
- Jacket Color Yellow
- Length - Patch Cord 82 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NKFP92ERLSSM025
- Zoro # G304858540
- UPC # 61305602485
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Length - Patch Cord | 82 ft |
Core Dimension | 9 Micrometer |
Overall Length | 82.02 ft |
Details
Item - Data Cable | Fiber Optic Patch Cord |
Simplex/Duplex/Multifiber | Duplex |
Connector Type - Patch Cord | LC Duplex |
Fire Rating - Data Cable | Riser |
Jacket Color | Yellow |
Fiber Count | 2 |
Standards | TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint |
Application | Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution and equipment distribution areas |
Description
NetKey 2-fiber OS2 LC to SC patch cord, riseRaceway (OFNR) rated with 1.6mm jacketed cable, 25m.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Neutral Assembly Insulated Groundable (SN1000MA)
- ROHTEK Smart Gateway, For MQTT, OPC UA, BACNet (cMT-G02)
- PANDUIT Corrugated Loom Tubing, 1.5"x10ft L, Yl (CLT150F-X4)
- BLUE SEA SYSTEMS Blue Sea 5161 600A ANL Fuse (5161)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 10m, Aqua (6389)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 20m, Multi (7623)
- ADD-ON This Is A 1M Cisco Cab-Mcp-Lc Compatible Lc (Male) To Sc (Male) (CAB-MCP-LC-AO)
- BLACK BOX Premium Ceramic, Multimode, 62-5-Micron (EFN110-003M-SCLC)
- SWE-TECH 3C LC/UPC OS2 Duplex 2.0mm Fiber Optic Patch Cord, OFNR, Singlemode 9/125 (FWTLCLC-01215)
- BLACK BOX Qsfp+ 40G Direct Attach Cable, 1M (QSFP-H40G-CU1M-BB)
- ALLEN TEL Fiber Optic Patch Cable LC to LC, 10Gb OM4, 5 M (GBLC2-D5-05)
- Panduit Fiber Optic Patch Cables