Shop All Fiber Optic Patch Cables
Panduit
2-Fiber Os2 1.6Mm Riser Jacket Patch
Mfr # NKFP92ERLLSM050
Zoro # G704858348
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Simplex/Duplex/Multifiber Duplex
- Connector Type - Patch Cord LC Duplex
- Fire Rating - Data Cable Riser
- Jacket Color Yellow
- Length - Patch Cord 164 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # NKFP92ERLLSM050
- Zoro # G704858348
- UPC # 61305602479
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Length - Patch Cord | 164 ft |
Core Dimension | 9 Micrometer |
Overall Length | 164.04 ft |
Details
Item - Data Cable | Patch Cord |
Simplex/Duplex/Multifiber | Duplex |
Connector Type - Patch Cord | LC Duplex |
Fire Rating - Data Cable | Riser |
Jacket Color | Yellow |
Fiber Count | 2 |
Standards | TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint |
Application | Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution and equipment distribution areas |
Description
NetKey 2-fiber OS2 LC duplex to LC duplex patch cord, riseRaceway (OFNR) rated with 1.6mm jacket, 50m.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Standard Cable Tie, 7-1/2 in L, 0.19 in W, Nylon 6/6, Natural, Indoor Use, 1000 Pack (36J151)
- MERSEN Open Fuse Block, J UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60308SJ)
- BELL Electrical Box, 16 cu in, Junction Box, 2 Gang, Aluminum, Round (5361-0)
- NORTON CO Norton NTN-31053 3 in. Rapid Blaze Disc; Box per 10 (NTN-31053)
- ALLEN TEL Fiber Optic Patch Cable LC to LC, 2 M (GBLC2-D5-02)
- ALLEN TEL Fiber Optic Patch Cable LC to LC, 10Gb OM4, 5 M (GBLC2-D5-05)
- BLACK BOX Unshielded - 100 Pack (C6EZUP-100PAK)
- MONOPRICE Fiber Optic Patch Cord, ST/ST, 1m, Single (6845)
- TRIPP LITE Fiber Optic Patch Cord, LC/ST, 3m, Multi (N318-03M)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 1m, Yellow (5217)
- BLACK BOX 4-Post Open Rack - 22U 45.5Inh X 20.6Inw (C6PC70S-YL-20)
- Panduit Fiber Optic Patch Cables