Shop All Fiber Optic Patch Cables
Panduit
2-Fiber Os2 1.6Mm Riser Jacket Patch
Mfr # NKFP92ERLLSM020
Zoro # G204858404
$60.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Simplex/Duplex/Multifiber Duplex
- Connector Type - Patch Cord LC Duplex
- Fire Rating - Data Cable Riser
- Jacket Color Yellow
- Length - Patch Cord 65.6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # NKFP92ERLLSM020
- Zoro # G204858404
- UPC # 7498392735
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Length - Patch Cord | 65.6 ft |
Core Dimension | 9 Micrometer |
Overall Length | 65.61 ft |
Details
Item - Data Cable | Fiber Optic Patch Cord |
Simplex/Duplex/Multifiber | Duplex |
Connector Type - Patch Cord | LC Duplex |
Fire Rating - Data Cable | Riser |
Jacket Color | Yellow |
Standards | TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint |
Fiber Count | 2 |
Application | Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution and equipment distribution areas |
Description
NetKey 2-fiber OS2 LC duplex to LC duplex patch cord, riseRaceway (OFNR) rated with 1.6mm jacket, 20m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, Eh, Rel, 20.1", Wrp, Bl, PK100 (PRT5EH-C100)
- JANDORF Push Switch Spst 2Term (61036)
- GE Thermal Unit, 52.00 to 62.70A (CR123F658B)
- DAYTON Control Transformer, 300 VA, 80 °C, 120V AC, 208/277V AC (31EH32)
- COMPREHENSIVE 3M 10Gb LC-LC Duplex 50-125 Multimode Fiber Patch Cable - Aqua (LC-LC-OM3-3M)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 2m, Single (6201)
- ALLEN TEL Fiber Optic Patch Cable LC to LC, OM4, 1 M (GBLC2-D5-01)
- PROSKIT Fiber Optic VFL 1mW (MT-7501)
- MONOPRICE Fiber Optic Patch Cord, SC/SC, 1m, Single (6843)
- ALLEN TEL Fiber Optic Patch Cable LC to LC, 10Gb OM4, 5 M (GBLC2-D5-05)
- BLACK BOX Premium Ceramic, Multimode, 62-5-Micron (EFN110-003M-STLC)
- Panduit Fiber Optic Patch Cables