Shop All Fiber Optic Patch Cables
Panduit
2-Fiber Os2 1.6Mm Riser Jacket Patch
Mfr # NKFP92ERLLSM012
Zoro # G204859500
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Simplex/Duplex/Multifiber Duplex
- Connector Type - Patch Cord LC Duplex
- Fire Rating - Data Cable Riser
- Jacket Color Yellow
- Length - Patch Cord 39.4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # NKFP92ERLLSM012
- Zoro # G204859500
- UPC # 61305602472
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Length - Patch Cord | 39.4 ft |
Core Dimension | 9 Micrometer |
Overall Length | 39.37 ft |
Details
Item - Data Cable | Fiber Optic Patch Cord |
Simplex/Duplex/Multifiber | Duplex |
Connector Type - Patch Cord | LC Duplex |
Fire Rating - Data Cable | Riser |
Jacket Color | Yellow |
Fiber Count | 2 |
Standards | TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint |
Application | Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution and equipment distribution areas |
Description
NetKey 2-fiber OS2 LC duplex to LC duplex patch cord, riseRaceway (OFNR) rated with 1.6mm jacket, 12m.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT 6:1 Heavy Wall Adhesive Lined Heat Shrinkable Tubing (HS6-ED-175-4-BK)
- MURR ELEKTRONIK M12 MALE ON REAR OF MSUD DOUBLE VALVE PLUG 18MM, PVC 3X0.75 YELLOW, 0m (7000-41581-0160000)
- SQUARE D Miniature Circuit Breaker, QO Series 80A, 2 Pole, 120/240V AC (QO2801021)
- SQUARE D Switch, 60A, 240V AC, 2 Poles (QO260NATR)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 10m, Single (7628)
- PROSKIT Fiber Optic VFL 1mW (MT-7501)
- ALLEN TEL Fiber Optic Patch Cable LC to LC, OM4, 1 M (GBLC2-D5-01)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 5m, Aqua (6388)
- WERNER L153030 30ft, 2-Man Cable Horizontal Life (L153030)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 1m, Yellow (5217)
- ADD-ON This Is A 1M Lc (Male) To St (Male) Orange Duplex Riser-Rated Fiber (ADD-MODE-STLC6-1)
- Panduit Fiber Optic Patch Cables