Shop All Fiber Optic Patch Cables
Panduit
2-Fiber Os2 1.6Mm Riser Jacket Patch (10 Pack), 10PK
Mfr # NKFP92ERLSSM004
Zoro # G704858218
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Simplex/Duplex/Multifiber Duplex
- Connector Type - Patch Cord LC Duplex
- Fire Rating - Data Cable Riser
- Jacket Color Yellow
- Length - Patch Cord 13.1 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # NKFP92ERLSSM004
- Zoro # G704858218
- UPC # 7498391668
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Length - Patch Cord | 13.1 ft |
Core Dimension | 9 Micrometer |
Overall Length | 13.12 ft |
Details
Item - Data Cable | Fiber Optic Patch Cord |
Simplex/Duplex/Multifiber | Duplex |
Connector Type - Patch Cord | LC Duplex |
Fire Rating - Data Cable | Riser |
Jacket Color | Yellow |
Standards | TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint |
Fiber Count | 2 |
Application | Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution and equipment distribution areas |
Description
NetKey 2-fiber OS2 LC to SC patch cord riseRaceway (OFNR) rated with 1.6mm jacketed cable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent Galvanized (SCE-30P24GALV)
- SCHNEIDER ELECTRIC Rly Sckt, Fingr Saf, Squae, 5 Pin, Scrw Clmp (70-781D5R-1A)
- POWER FIRST Line Cord GFCI, 2 ft, 15 A, 125V AC, SJTW, NEMA 5-15, 12 AWG, 3 Outlets, 50/60 Hz, Yellow (2XYR8)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Black (CRS15BLK)
- TRIPP LITE Fiber Optic Patch Cord, LC/SC, 1m, PVC (N316-01M)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 1m, Yellow (5217)
- ENET Enet 1M St/Lc Duplex Single-Mode 9/125 Os1 Or Better Yellow Fiber (STLC-SM-1M-ENC)
- DYNO DYNO: Network Cable-Cat6 EZ Pass RJ45 Connector , Gold plated , 50 pieces. unit price (DYN-900120)
- TRIPP LITE Fiber Optic Patch Cord, LC/LC, 2m, Duplex (N320-02M)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 40m, Multi (7627)
- PROSKIT Fiber Optic VFL 1mW (MT-7501)
- Panduit Fiber Optic Patch Cables