Shop All Fiber Optic Patch Cables
Panduit
2-Fiber Os2 1.6Mm Riser Jacket Patch (10 Pack), 10PK
Mfr # NKFP92ERLLSM006
Zoro # G304859653
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Simplex/Duplex/Multifiber Duplex
- Connector Type - Patch Cord LC Duplex
- Fire Rating - Data Cable Riser
- Jacket Color Yellow
- Length - Patch Cord 19.7 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # NKFP92ERLLSM006
- Zoro # G304859653
- UPC # 61305602467
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Length - Patch Cord | 19.7 ft |
Core Dimension | 9 Micrometer |
Overall Length | 19.68 ft |
Details
Item - Data Cable | Fiber Optic Patch Cord |
Simplex/Duplex/Multifiber | Duplex |
Connector Type - Patch Cord | LC Duplex |
Fire Rating - Data Cable | Riser |
Jacket Color | Yellow |
Standards | TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint |
Fiber Count | 2 |
Application | Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution and equipment distribution areas |
Description
NetKey 2-fiber OS2 LC duplex to LC duplex patch cord, riseRaceway (OFNR) rated with 1.6mm jacket, 6m.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/4" x 10FT- Clear (HS3-075-10-CL)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 15 A, Reversing: No (XTCE015B10C)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1" x 10ft- Gray (BS-J-SCW-100-10-GY)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 2-3/4 in D (E1PB)
- TRIPP LITE Fiber Optic Patch Cord, SC/SC, 1m, Orange (N306-003)
- SWE-TECH 3C LC/UPC OS2 Duplex 2.0mm Fiber Optic Patch Cord, OFNR, Singlemode 9/125 (FWTLCLC-01215)
- TRIPP LITE Fiber Optic Patch Cord, SC/SC, 3m, Multi (N306-010)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 5m, Aqua (6388)
- MONOPRICE Fiber Optic Patch Cord, SC/SC, 1m, Multi (2611)
- AXIOM MANUFACTURING Axiom Lc/Lc Om1 Fiber Cable 2M (LCLCMD6O-2M-AX)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 1m, Multi (6202)
- Panduit Fiber Optic Patch Cables