Shop All Fiber Optic Patch Cables
Panduit
2-Fiber Os2 1.6Mm Riser Jacket Patch (10 Pack), 10PK
Mfr # NKFP92ERLLSM002
Zoro # G804859382
product price: $302.99
/pk 10, $30.30/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Simplex/Duplex/Multifiber Duplex
- Connector Type - Patch Cord LC Duplex
- Fire Rating - Data Cable Riser
- Jacket Color Yellow
- Length - Patch Cord 6.5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NKFP92ERLLSM002
- Zoro # G804859382
- UPC # 7498391503
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Length - Patch Cord | 6.5 ft |
Core Dimension | 9 Micrometer |
Overall Length | 6.56 ft |
Details
Item - Data Cable | Fiber Optic Patch Cord |
Simplex/Duplex/Multifiber | Duplex |
Connector Type - Patch Cord | LC Duplex |
Fire Rating - Data Cable | Riser |
Jacket Color | Yellow |
Standards | TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint |
Fiber Count | 2 |
Application | Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution and equipment distribution areas |
Description
The NetKey 2 Fiber Patch Cord is an OS2 patch cord with LC Duplex connectors. It is RiseRaceway (OFNR) rated, with a 1.6mm jacket, and is 2 meters in length.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, White, Female, Double Set (HBL15FRW)
- WIEGMANN Polycarbonate Enclosure, 18 in H, 16 in W, 10 in D, NEAM 4X, Hinged (HW-PCC181610CHQR)
- DORMEYER Solenoid, Laminated, Continuous Duty, 120V AC, 1/8 in to 1 in Stroke Range, 2-1/2 in L, 1-13/16 in W (2005-M-1)
- NVENT HOFFMAN Upper Front Door Accessories (PSTLO)
- AXIOM MANUFACTURING Axiom Lc/Lc Om1 Fiber Cable 3M (LCLCMD6O-3M-AX)
- WERNER Blue Armor 1000 Standard Harness, Tongue (H212006)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 2m, Multi (2617)
- TRIPP LITE Fiber Optic Patch Cord, LC/ST, 3m, Multi (N318-03M)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 1m, Yellow (5217)
- AXIOM MANUFACTURING Axiom Lc/Lc Om1 Fiber Cable 2M (LCLCMD6O-2M-AX)
- TRIPP LITE Fiber Optic Patch Cord, LC/LC, 3m, Orange (N320-03M)
- Panduit Fiber Optic Patch Cables