Shop All Fiber Optic Patch Cables
Panduit
2-Fiber Os2 1.6Mm Lszh Jacket Patch C
Mfr # NKFP92ELLLSM045
Zoro # G304859639
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Simplex/Duplex/Multifiber Duplex
- Connector Type - Patch Cord LC Duplex
- Fire Rating - Data Cable LSZH
- Jacket Color Yellow
- Length - Patch Cord 147.6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # NKFP92ELLLSM045
- Zoro # G304859639
- UPC # 61305602503
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Length - Patch Cord | 147.6 ft |
Core Dimension | 9 Micrometer |
Overall Length | 147.63 ft |
Details
Item - Data Cable | Patch Cord |
Simplex/Duplex/Multifiber | Duplex |
Connector Type - Patch Cord | LC Duplex |
Fire Rating - Data Cable | LSZH |
Jacket Color | Yellow |
Standards | TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint |
Fiber Count | 2 |
Application | Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution and equipment distribution areas |
Description
NetKey 2-fiber OS2 LC duplex to LC duplex patch cord, low smoke zero halogen (LSZH) rated with 1.6mm jacket, 45m.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Wiring Block, 50-Pair, 6 x 50 Block Size (HPW66B350)
- BAYCO 2 Cord Triple-Tap 12/3 Lighted Ends (SL-9102)
- BURNDY Split-Bolt Connector, 2/0 str to 500kcmil (KS34)
- HUBBELL Back Box, 60A, 1" Hub, Straight, Metallic (MB604W)
- TRIPP LITE Fiber Optic Patch Cord, LC/SC, 3m, Orange (N316-03M)
- MONOPRICE Fiber Optic Patch Cord, SC/SC, 1m, Single (6843)
- ADD-ON This Is A 1M Lc (Male) To St (Male) Orange Duplex Riser-Rated Fiber (ADD-MODE-STLC6-1)
- TRIPP LITE Fiber Optic Patch Cord, SC/SC, 2m, Orange (N306-006)
- SWE-TECH 3C LC/UPC OS2 Duplex 2.0mm Fiber Optic Patch Cord, OFNR, Singlemode 9/125 (FWTLCLC-01215)
- DYNO DYNO: Network Cable-Cat6 EZ Pass RJ45 Connector , Gold plated , 50 pieces. unit price (DYN-900120)
- MONOPRICE Fiber Optic Patch Cord, ST/ST, 2m, Multi (2602)
- Panduit Fiber Optic Patch Cables