Shop All Fiber Optic Patch Cables
Panduit
2-Fiber Os2 1.6Mm Lszh Jacket Patch C
Mfr # NKFP92ELLLSM020
Zoro # G704858959
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Simplex/Duplex/Multifiber Duplex
- Connector Type - Patch Cord LC Duplex
- Fire Rating - Data Cable LSZH
- Jacket Color Yellow
- Length - Patch Cord 65.6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # NKFP92ELLLSM020
- Zoro # G704858959
- UPC # 7498392737
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Length - Patch Cord | 65.6 ft |
Core Dimension | 9 Micrometer |
Overall Length | 65.62 ft |
Details
Item - Data Cable | Fiber Optic Patch Cord |
Simplex/Duplex/Multifiber | Duplex |
Connector Type - Patch Cord | LC Duplex |
Fire Rating - Data Cable | LSZH |
Jacket Color | Yellow |
Standards | TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint |
Fiber Count | 2 |
Application | Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution and equipment distribution areas |
Description
NetKey 2-fiber OS2 LC duplex to LC duplex patch cord, low smoke zero halogen (LSZH) rated with 1.6mm jacket, 20m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, PDG Series 60A, 2 Pole, 600V AC, A Curve (PDG22F0060TFFL)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Black, Series: 16 (HBLFRSBK)
- GE Miniature Circuit Breaker, THHQB Series 60A, 3 Pole, 240V AC (THHQB32060)
- CAM SPRAY Portable Pressure Wshr, 2.5 gpm, 2700 psi (2725EWM)
- MONOPRICE Fiber Optic Patch Cord, LC/SC, 2m, Multi (2627)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 5m, Aqua (6388)
- AXIOM MANUFACTURING Axiom Lc/Lc Om1 Fiber Cable 3M (LCLCMD6O-3M-AX)
- MONOPRICE Fiber Optic Patch Cord, LC/SC, 1m, Orange (2626)
- MONOPRICE Multi-Mode, Aqua, 30 m L, PVC, 2 mm, Duplex (41703)
- MONOPRICE Fiber Optic Patch Cord, ST/ST, 1m, Multi (2601)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 2m, PVC (6386)
- Panduit Fiber Optic Patch Cables