Shop All Fiber Optic Patch Cables
Panduit
2-Fiber Os2 1.6Mm Lszh Jacket Patch C (10 Pack), 10PK
Mfr # NKFP92ELLSSM040
Zoro # G304859387
product price: $1,078.99
/pk 10, $107.90/ea
Free Shipping & Returns
$1,078.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Simplex/Duplex/Multifiber Duplex
- Connector Type - Patch Cord LC Duplex
- Fire Rating - Data Cable LSZH
- Jacket Color Yellow
- Length - Patch Cord 131.2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NKFP92ELLSSM040
- Zoro # G304859387
- UPC # 61305602516
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Length - Patch Cord | 131.2 ft |
Core Dimension | 9 Micrometer |
Overall Length | 131.23 ft |
Details
Item - Data Cable | Fiber Optic Patch Cord |
Simplex/Duplex/Multifiber | Duplex |
Connector Type - Patch Cord | LC Duplex |
Fire Rating - Data Cable | LSZH |
Jacket Color | Yellow |
Fiber Count | 2 |
Standards | TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint |
Application | Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution and equipment distribution areas |
Description
NetKey 2-fiber OS2 LC to SC patch cord low smoke zero halogen (LSZH) rated with 1.6mm jacketed cable, 40m.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C386)
- SQUARE D 600VAC Definite Purpose Contactor 2P 30A (8910DPA32V02U1)
- WORLDWIDE SOURCING RECEPTACLE 30AMPTT-30R SINGLE (CHU4S)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, White (DR20WHI)
- ALLEN TEL Fiber Optic Patch Cable LC to LC, 2 M (GBLC2-D5-02)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 5m, Aqua (6388)
- MONOPRICE Fiber Optic Patch Cord, SC/SC, 2m, Single (4628)
- TRIPP LITE Fiber Optic Patch Cord, SC/SC, 3m, Multi (N306-010)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 10m, Single (7628)
- MONOPRICE Fiber Optic Patch Cord, LC/SC, 2m, Multi (2627)
- COMPREHENSIVE 3M 10Gb LC-LC Duplex 50-125 Multimode Fiber Patch Cable - Aqua (LC-LC-OM3-3M)
- Panduit Fiber Optic Patch Cables