Shop All Fiber Optic Patch Cables
Panduit
2-Fiber Os2 1.6Mm Lszh Jacket Patch C (10 Pack), 10PK
Mfr # NKFP92ELLSSM002
Zoro # G704859437
product price: $305.99
/pk 10, $30.60/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Simplex/Duplex/Multifiber Duplex
- Connector Type - Patch Cord LC Duplex
- Fire Rating - Data Cable LSZH
- Jacket Color Yellow
- Length - Patch Cord 6.5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NKFP92ELLSSM002
- Zoro # G704859437
- UPC # 7498391730
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Length - Patch Cord | 6.5 ft |
Core Dimension | 9 Micrometer |
Overall Length | 6.56 ft |
Details
Item - Data Cable | Fiber Optic Patch Cord |
Simplex/Duplex/Multifiber | Duplex |
Connector Type - Patch Cord | LC Duplex |
Fire Rating - Data Cable | LSZH |
Jacket Color | Yellow |
Standards | TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint |
Fiber Count | 2 |
Application | Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution and equipment distribution areas |
Description
NetKey 2-fiber OS2 LC to SC patch cord low smoke zero halogen (LSZH) rated with 1.6mm jacketed cable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Legend Plate, Half Round, Emerg Stop (52NL16R)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation (11585701)
- OMRON Roller Lever Arm, 2.09 In. Arm L (D4AA00)
- RACO Rigid/EMT Conduit Conector, Steel, 4 In. L (1812)
- BLACK BOX Premium Ceramic, Multimode, 62-5-Micron (EFN110-003M-SCLC)
- TRIPP LITE Fiber Optic Patch Cord, LC/ST, 2m, Multi (N318-02M)
- WERNER L153060 60ft, 2-Man Cable Horizontal Life (L153060)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 2m, Single (6201)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 15m, Aqua (7622)
- TRIPP LITE Fiber Optic Patch Cord, SC/SC, 2m, Orange (N306-006)
- ENET Enet 1M St/Lc Duplex Multimode 50/125 Om2 Or Better Orange Fiber (STLC-50-1M-ENC)
- Panduit Fiber Optic Patch Cables