Shop All Fiber Optic Patch Cables
Panduit
2-Fiber Os2 1.6Mm Lszh Jacket Patch C (10 Pack), 10PK
Mfr # NKFP92ELLLSM008
Zoro # G804859078
product price: $410.99
/pk 10, $41.10/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Simplex/Duplex/Multifiber Duplex
- Connector Type - Patch Cord LC Duplex
- Fire Rating - Data Cable LSZH
- Jacket Color Yellow
- Length - Patch Cord 26.2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NKFP92ELLLSM008
- Zoro # G804859078
- UPC # 61305602493
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Length - Patch Cord | 26.2 ft |
Core Dimension | 9 Micrometer |
Overall Length | 26.24 ft |
Details
Item - Data Cable | Fiber Optic Patch Cord |
Simplex/Duplex/Multifiber | Duplex |
Connector Type - Patch Cord | LC Duplex |
Fire Rating - Data Cable | LSZH |
Jacket Color | Yellow |
Fiber Count | 2 |
Standards | TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint |
Application | Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution and equipment distribution areas |
Description
NetKey 2-fiber OS2 LC duplex to LC duplex patch cord, low smoke zero halogen (LSZH) rated with 1.6mm jacket, 8m.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Pigtail Connector, Pigtail, Black, Pk25 (30-3471)
- TECHFLEX Sleeving, 1.500 In., 25 ft., Black (DWN1.50BK25)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 1 In Hub, Aluminum (ELBY-100A)
- DOLPHIN COMPONENTS Coaxial Connector, BNC, 0-4GHz, 50 Ohm, PK10 (DC-2510)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 2m, Multi (2617)
- TRIPP LITE Fiber Optic Patch Cord, LC/LC, 3m, Orange (N320-03M)
- ALLEN TEL Fiber Optic Patch Cable LC to LC, OM4, 1 M (GBLC2-D5-01)
- AXIOM MANUFACTURING Axiom Lc/St Om3 Fiber Cable 5M (LCST10GA-5M-AX)
- MONOPRICE Fiber Optic Patch Cord, LC/SC, 3m, Multi (2628)
- ADD-ON This Is A 3M Lc (Male) To Lc (Male) Orange Duplex Riser-Rated Fiber (ADD-MODE-LCLC6-3)
- TRIPP LITE Fiber Optic Patch Cord, LC/SC, 3m, Orange (N316-03M)
- Panduit Fiber Optic Patch Cables