Shop All Fiber Optic Patch Cables
Panduit
2-Fiber Os2 1.6Mm Lszh Jacket Patch C (10 Pack), 10PK
Mfr # NKFP92ELLLSM006
Zoro # G304859189
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Simplex/Duplex/Multifiber Duplex
- Connector Type - Patch Cord LC Duplex
- Fire Rating - Data Cable LSZH
- Jacket Color Yellow
- Length - Patch Cord 19.7 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # NKFP92ELLLSM006
- Zoro # G304859189
- UPC # 61305602491
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Length - Patch Cord | 19.7 ft |
Core Dimension | 9 Micrometer |
Overall Length | 19.68 ft |
Details
Item - Data Cable | Fiber Optic Patch Cord |
Simplex/Duplex/Multifiber | Duplex |
Connector Type - Patch Cord | LC Duplex |
Fire Rating - Data Cable | LSZH |
Jacket Color | Yellow |
Standards | TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint |
Fiber Count | 2 |
Application | Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution and equipment distribution areas |
Description
NetKey 2-fiber OS2 LC duplex to LC duplex patch cord, low smoke zero halogen (LSZH) rated with 1.6mm jacket, 6m.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 6.62 in D, NEMA 1, Hinged (A16N12ALP)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2, 25kA (STFV15010N)
- ZORO SELECT Wall Switch, 20A, Gray, 4-Way Type, Rocker (9904GRY)
- MERSEN Midget Fuse, 50A, 690V AC, 120kA (P214626)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 10m, Single (7628)
- TRIPP LITE Fiber Optic Patch Cord, LC/SC, 3m, Orange (N316-03M)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 20m, Multi (7623)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 3m, Yellow (5220)
- AXIOM MANUFACTURING Axiom Lc/Lc Om1 Fiber Cable 3M (LCLCMD6O-3M-AX)
- PALADIN Fiber Optic Tool Kit (FTK-T)
- BLACK BOX Multimode Fiber Cable Ceramic, Pvc Sc-Sc (CAT5EPC-006-BL)
- Panduit Fiber Optic Patch Cables