Shop All Fiber Optic Patch Cables
Panduit
2-Fiber Om4 2.0Mm Riser Jacket Patch (10 Pack), 10PK
Mfr # NKFPZ22RLLSM010
Zoro # G604859650
product price: $457.99
/pk 10, $45.80/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Simplex/Duplex/Multifiber Duplex
- Connector Type - Patch Cord LC Duplex
- Fire Rating - Data Cable Riser
- Jacket Color Aqua
- Length - Patch Cord 32.8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NKFPZ22RLLSM010
- Zoro # G604859650
- UPC # 61305625588
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Length - Patch Cord | 32.8 ft |
Core Dimension | 50 Micrometer |
Overall Length | 32.8 ft |
Details
Item - Data Cable | Fiber Optic Patch Cord |
Simplex/Duplex/Multifiber | Duplex |
Connector Type - Patch Cord | LC Duplex |
Fire Rating - Data Cable | Riser |
Jacket Color | Aqua |
Fiber Count | 2 |
Standards | TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint |
Application | Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution and equipment distribution areas |
Description
The NetKey 2 Fiber Patch Cord is an OM4 patch cord with LC Duplex connectors. It is RiseRaceway (OFNR) rated and is 10 meters in length with a 2mm jacket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, LPT Series, Time-Delay, 40A, 600V AC, 10kA at 300V DC, 200kA at 600V AC (LPT-40)
- HUBBELL Receptacle, Taper Nose, Stud, Brwn (HBLFRSCBN)
- ALLEN TEL Modular Adapter Plug-Modular to PBX, Black (GB478B-00)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3Z-T61)
- TRIPP LITE Fiber Optic Patch Cord, LC/LC, 3m, Orange (N320-03M)
- MONOPRICE Left Angle Power Cord - NEMA 5-15P to Left Angle IEC 60320 C13_ 18AWG_ (27312)
- WERNER Blue Armor 1000 Standard Harness, Tongue (H212006)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 3m, Yellow (5220)
- MONOPRICE Fiber Optic Patch Cord, ST/ST, 1m, Multi (2601)
- ALLEN TEL Fiber Optic Patch Cable LC to LC, OM4, 1 M (GBLC2-D5-01)
- MASTER LOCK CABLE STEEL3/8X15' FLEX (72DPF)
- Panduit Fiber Optic Patch Cables