Shop All Fiber Optic Patch Cables
Panduit
2-Fiber Om4 2.0Mm Riser Jacket Patch (10 Pack), 10PK
Mfr # NKFPZ22RLLSM001
Zoro # G804859962
product price: $274.99
/pk 10, $27.50/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Simplex/Duplex/Multifiber Duplex
- Connector Type - Patch Cord LC Duplex
- Fire Rating - Data Cable Riser
- Jacket Color Aqua
- Length - Patch Cord 3.2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NKFPZ22RLLSM001
- Zoro # G804859962
- UPC # 61305625579
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Length - Patch Cord | 3.2 ft |
Core Dimension | 50 Micrometer |
Overall Length | 3.28 ft |
Details
Simplex/Duplex/Multifiber | Duplex |
Connector Type - Patch Cord | LC Duplex |
Fire Rating - Data Cable | Riser |
Jacket Color | Aqua |
Standards | TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint |
Application | Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution and equipment distribution areas |
Description
NetKey 2-fiber OM4 LC duplex to LC duplex patch cord, OFNRaceway (riser) rated, with 2.0mm jacketed cable, 1m.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, Fast-Acting, 70A, 600V AC, Indicating (A60X70-4TI)
- BRAD HARRISON Cordset, 8 Pin, Receptacle, Female (208000A01F060)
- ILSCO Alum Mechanical Lugnnector, Cond, PK6 (TA-0-EC)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A20N20MP)
- BLACK BOX 42U Climatecab W/ M6 Rails And 8000 Btu (C6PC70-BL-03)
- MONOPRICE Fiber Optic Patch Cord, ST/ST, 1m, Single (6845)
- AXIOM MANUFACTURING Axiom Lc/Lc Om3 Fiber Cable 5M (LCLC10GA-5M-AX)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 15m, Aqua (7622)
- PROSKIT Fiber Optic VFL 1mW (MT-7501)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 40m, Multi (7627)
- MONOPRICE Fiber Optic Patch Cord, SC/SC, 1m, Single (6843)
- Panduit Fiber Optic Patch Cables